Shop All Overboots and Overshoes
Salisbury
BOOTS 2 BKL ASTM BOB-SOLE 8H
Mfr # 51512 8H-ES
Zoro # G911208912
Free Shipping & Returns
Not eligible for select promotions
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 8
- Color Black, Red
- Toe Type Dielectric Rubber
- Waterproof Yes
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Salisbury
- MFR # 51512 8H-ES
- Zoro # G911208912
- Country of Origin China
- Category Overboots and Overshoes
Dimensions
Size | 8 |
Boot Height | 5 1/2 in |
Fits Shoe Size | 8 1/2 to 10 1/2 |
Details
Promotion Restriction | Not eligible for promotion |
Color | Black, Red |
Toe Type | Dielectric Rubber |
Waterproof | Yes |
Insulated | No |
Footwear Sole Pattern | Bob |
Upper Material | Rubber |
Item | Overboot |
Electrical Hazard Rated | Yes |
Features | Hand-Layered Construction, Fabric Lining, Non-Skid Bar Tread Outsole |
Standards | ASTM |
Completely Non Metallic | Yes |
Shoe Style | Ankle |
Footwear Application | Climbing |
Footwear Closure | Buckle |
Description
Overboot, Ankle, Footwear Sole Pattern Bob, Toe Type Dielectric Rubber, Black, Red, Fits Shoe Size 8 1/2 to 10 1/2, Boot Height 5 1/2 in, Size 8, Waterproof Yes, Upper Material Rubber, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GVS-RPB RPB Safety Nova 2000 Side Wings, For Glasses, Medium (NV2010G)
- ULTRATECH IBC Containment Unit, 280 gal Spill Capacity, Polyethylene (1125)
- PIG PIG Portable Spill Containment Pool Orange ext. dia. 4.83' x 1' H (PAK927-OR)
- SCHNEIDER ELECTRIC Tower Light, Flashing, 24to48VDC, 70mm, Ylw (XVBC4B8)
- SALISBURY BOOTS STORM RUBBER 2 BKL SZ18 DEEP HEEL (51509 18-ES)
- TINGLEY 1400 Rubber 10 Work Overshoes, Black, Cleated Outsole, Medium (1400.MD)
- TINGLEY 4"H Rubber Overshoes (1300 XLG)
- HONEYWELL SERVUS PVC, Rubber Boot, Black 14", Sz 8, PR (18822)
- IMPACTO Anti-Fatigue Insole, Mens, Size 4-5, PR (ERINWALA)
- TINGLEY 10 Rubber Overboots with Cleated Outsole (1400.LG)
- TINGLEY Workbrutes Overshoes, Mens, S, Pull On, Yellow, PVC, PR (35113)
- Salisbury Foot Protection