Shop All Overboots and Overshoes
Salisbury
BOOTS 2 BKL ASTM BOB-SOLE 7H
Mfr # 51512 7H-ES
Zoro # G911208950
product price: $143.99
/pr
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 7
- Color Black, Red
- Toe Type Dielectric Rubber
- Waterproof Yes
- Completely Non Metallic Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Salisbury
- MFR # 51512 7H-ES
- Zoro # G911208950
- Country of Origin China
- Category Overboots and Overshoes
Dimensions
Size | 7 |
Fits Shoe Size | 7 1/2 to 9 1/2 |
Boot Height | 5 1/2 in |
Details
Color | Black, Red |
Toe Type | Dielectric Rubber |
Waterproof | Yes |
Item | Overboot |
Completely Non Metallic | Yes |
Features | Hand-Layered Construction, Fabric Lining, Non-Skid Bar Tread Outsole |
Insulated | No |
Standards | ASTM |
Electrical Hazard Rated | Yes |
Footwear Sole Pattern | Bob |
Upper Material | Rubber |
Footwear Application | Climbing |
Shoe Style | Ankle |
Footwear Closure | Buckle |
Description
Overboot, Ankle, Footwear Sole Pattern Bob, Toe Type Dielectric Rubber, Black, Red, Fits Shoe Size 7 1/2 to 9 1/2, Boot Height 5 1/2 in, Size 7, Waterproof Yes, Upper Material Rubber, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDGE Latex Free Glove, 48126VP Loose, 8, PR (48-126VP)
- NMC Exit, 10X14, Glow Rigid Plastic (GL12RB)
- C.H. HANSON 1/2 Number Steel Stamps Only Letter S (20400S)
- MILLER ELECTRIC MIG/Stick Welding Gloves, Cowhide Palm, L, PR (263339)
- SALISBURY BOOTS WT R/B 17" SZ13 ELECTRIGUARD (21405WT 13-ES)
- SALISBURY BOOTS STORM RUBBER 2 BKL SZ18 DEEP HEEL (51509 18-ES)
- ZORO SELECT Overboots, Mens, Size 10, Yellow, PR (151010)
- SHOES FOR CREWS Overboots, Unisex, XS, Plain, PR (54)
- TINGLEY Workbrutes 35111G 4 Frigiflex PVC Overshoes (35111.SM)
- BOSS Drvr Gloves Deer Skin Xl (4085J)
- TALON TRAX 13 Men's Steel (4T285)
- Salisbury Foot Protection