Shop All Overboots and Overshoes
Salisbury
BOOTS 2 BKL ASTM BOB-SOLE 13H
Mfr # 51512 13H-ES
Zoro # G411208993
product price: $143.99
/pr
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Size 13
- Color Black, Red
- Toe Type Dielectric Rubber
- Waterproof Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Salisbury
- MFR # 51512 13H-ES
- Zoro # G411208993
- Country of Origin China
- Category Overboots and Overshoes
Dimensions
Size | 13 |
Boot Height | 5 1/2 in |
Fits Shoe Size | 13 1/2 to 15 1/2 |
Details
Promotion Restriction | Not eligible for promotion |
Color | Black, Red |
Toe Type | Dielectric Rubber |
Waterproof | Yes |
Standards | ASTM |
Completely Non Metallic | Yes |
Features | Hand-Layered Construction, Fabric Lining, Non-Skid Bar Tread Outsole |
Electrical Hazard Rated | Yes |
Insulated | No |
Footwear Sole Pattern | Bob |
Item | Overboot |
Upper Material | Rubber |
Footwear Closure | Buckle |
Shoe Style | Ankle |
Footwear Application | Climbing |
Description
Overboot, Ankle, Footwear Sole Pattern Bob, Toe Type Dielectric Rubber, Black, Red, Fits Shoe Size 13 1/2 to 15 1/2, Boot Height 5 1/2 in, Size 13, Waterproof Yes, Upper Material Rubber, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEA DOG Whistle/Lanyard, #571260-1 (571260-1)
- BOLLE SAFETY Safety Reader Glasses, +2.5 Diopter, Clear (40189)
- BIOREM-2000 Solvent Spill Kit (8009-005)
- NAUTILUS SAFETY FOOTWEAR Athletic Shoe, M, 10 1/2, Black, PR (N1911-M)
- SALISBURY BOOTS STORM RUBBER 2 BKL SZ18 DEEP HEEL (51509 18-ES)
- ZORO SELECT Overboot, Mens, 3XL, Pull On, Yllw, Latex, PR (6ZCH4)
- TALON TRAX Overshoe, Men, S, Pull On, Blk, PVC/Vinyl, PR (3XE82)
- ERGOMATES Antifatigue Soles, Black, Size 11 to 13, Pr (G87703BL)
- TALON TRAX Overboot, Mens, 14, 4-Buckle, Blk, Rubber, PR (5AW97)
- PAWS Anti-Slip Footwear, Red, Womens, PR (13023)
- TINGLEY StormTracks Rain Boot, PVC, Youth, Black/Tan Size 02, PR (11714)
- Salisbury Overboots and Overshoes