Shop All Overboots and Overshoes
Salisbury
BOOTS 2 BKL ASTM BOB-SOLE 11H
Mfr # 51512 11H-ES
Zoro # G512221310
product price: $143.99
/pr
Free Shipping & Returns
Not eligible for select promotions
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 11
- Color Black, Red
- Toe Type Dielectric Rubber
- Waterproof Yes
- Boot Height 5 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Salisbury
- MFR # 51512 11H-ES
- Zoro # G512221310
- Country of Origin China
- Category Overboots and Overshoes
Dimensions
Size | 11 |
Boot Height | 5 1/2 in |
Fits Shoe Size | 11 1/2 to 13 1/2 |
Details
Promotion Restriction | Not eligible for promotion |
Color | Black, Red |
Toe Type | Dielectric Rubber |
Waterproof | Yes |
Item | Overshoe |
Footwear Closure | Buckle |
Footwear Application | Climbing |
Footwear Sole Pattern | Bob |
Completely Non Metallic | Yes |
Shoe Style | Ankle |
Upper Material | Rubber |
Insulated | No |
Electrical Hazard Rated | Yes |
Description
Overshoe, Ankle, Footwear Sole Pattern Bob, Toe Type Dielectric Rubber, Black, Red, Fits Shoe Size 11 1/2 to 13 1/2, Boot Height 5 1/2 in, Size 11, Waterproof Yes, Upper Material Rubber, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Lab Coat, Polypropylene, White, XL, PK25 (26W797)
- BRADY Floor Marking Tape, Polyester, 2inW, 100 ft (132436)
- BANNER STAKES Belt Barrier, Matte, Yellow Belt (MH5011L)
- MCR SAFETY Gloves, S, PK12 (9278NFS)
- SALISBURY BOOTS STORM RUBBER 2 BKL SZ18 DEEP HEEL (51509 18-ES)
- TINGLEY RUBBER Tingley 2300 Hi-Top Work Rubber Overshoes, Black, Cleated Outsole, Large (2300.LG)
- TINGLEY 1400 Rubber 10 Work Overshoes, Black, Cleated Outsole, Medium (1400.MD)
- RANGER BY HONEYWELL Overboot, Men, 11, 5-Buckle, Blk, Rubber, PR (T369/11)
- TINGLEY Rubber Classic-Fit Over Shoe, Sml, Blck, PR (2300.SM.01)
- HONEYWELL SERVUS PVC, Rubber Boot, Black 14", Sz 9, PR (18822)
- RANGER BY HONEYWELL Overboot, Men, 13, 5-Buckle, Blk, Rubber, PR (T369/13)
- Salisbury Foot Protection