Shop All Overboots and Overshoes
Salisbury
BOOTS 2 BKL ASTM BOB-SOLE 10H
Mfr # 51512 10H-ES
Zoro # G512221358
product price: $143.99
/pr
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 10
- Color Black, Red
- Toe Type Dielectric Rubber
- Waterproof Yes
- Upper Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Salisbury
- MFR # 51512 10H-ES
- Zoro # G512221358
- Country of Origin China
- Category Overboots and Overshoes
Dimensions
Size | 10 |
Fits Shoe Size | 10 1/2 to 12 1/2 |
Boot Height | 5 1/2 in |
Details
Color | Black, Red |
Toe Type | Dielectric Rubber |
Waterproof | Yes |
Upper Material | Rubber |
Footwear Sole Pattern | Bob |
Footwear Closure | Buckle |
Electrical Hazard Rated | Yes |
Item | Overshoe |
Footwear Application | Climbing |
Insulated | No |
Shoe Style | Ankle |
Completely Non Metallic | Yes |
Description
Overshoe, Ankle, Footwear Sole Pattern Bob, Toe Type Dielectric Rubber, Black, Red, Fits Shoe Size 10 1/2 to 12 1/2, Boot Height 5 1/2 in, Size 10, Waterproof Yes, Upper Material Rubber, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Radians SJ110B Class 3 Two-in-One High Visibility Bomber Safety Jacket (SJ110B-3ZOS-2X)
- SIGNMISSION Parallel Parking Only with Bidirectional Arrow Heavy-Gauge Alum. Sign, 12" x 18", A-1218-23506 (A-1218-23506)
- HONEYWELL Disposable Nuisance Dust Mask, 50Dispenser, 50PK (14110094CC)
- IRONWEAR Visor Bracket for Full Brim Style Hard Hats Aluminum (3945)
- SALISBURY BOOTS WT R/B 17" SZ13 ELECTRIGUARD (21405WT 13-ES)
- SALISBURY BOOTS STORM RUBBER 2 BKL SZ18 DEEP HEEL (51509 18-ES)
- TINGLEY Tingley 10" WorkbrutesG2 PVC Overshoes (45821.XL)
- TALON TRAX Overboot, Men, 16, Adj Strap, Yllw, Rubbr, PR (4T277)
- TINGLEY Ice Traction Overshoes, Rubber, 12.5-14, PR (1350)
- STABILICERS Overshoe, Black, L, PR (200415)
- IMPACTO Anti-Fatigue Molded Insole, Unisex, PR (MEM89)
- Salisbury Overboots and Overshoes