Shop All Electrical Protection Equipment
Salisbury
Blanket Canister, 1-4 36In Blankets
Mfr # P4
Zoro # G2945372
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Orange
- Dimensions 7 x 37 in
- Material Polyethylene
- Includes Cap Secured With Polypropylene Rope
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Salisbury
- MFR # P4
- Zoro # G2945372
- Country of Origin United States
- Category Electrical Protection Equipment
Dimensions
Dimensions | 7 x 37 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Blanket Canister |
Color | Orange |
Material | Polyethylene |
Includes | Cap Secured With Polypropylene Rope |
For Use With | (1 to 4) 36 in Blankets |
Accessory Type | Blanket Canister |
Description
Blanket Canister, Orange, Polyethylene, Dimensions 7 x 37 in, For Use With (1 to 4) 36 in Blankets, Includes Cap Secured With Polypropylene Rope
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY RUBBER Tingley S41108 SafetyFlex Protective Sleeves, Green, L (S41108.LG)
- DICKIES Work Pants, Poly/Cotton, Khaki, 40x30 (P874KH 4030)
- ERB SAFETY Safety Vest, Unisex Fit, Tricot, Non ANSI, S762P, Hi-Viz Pink, MD (61331)
- IRONCLAD PERFORMANCE WEAR Impact Gloves, M, Gray/Black/Yellow, PR (MFG2-03-M)
- SALISBURY Arc Flash Clothing Kit, ATPV 12 cal/sq cm (SK12RGL-PP)
- SALISBURY Arc Flash Clothing Kit, ATPV 40 cal/sq cm (SK40RGXL-LF-PP)
- SALISBURY Magnetic Blanket Button (MB6)
- SALISBURY Four Way Grounding Set (2680)
- SALISBURY Arc Flash Clothing Kit, ATPV 20 cal/sq cm (SK20RGM-PP)
- SALISBURY Arc Flash Clothing Kit, 100 cal/sq cm (SK100PRGL-PP)
- SALISBURY Single Grounding Set (24309)
- Salisbury Arc Flash Protection