Shop All Electrical Protection Equipment
Salisbury
Blanket Canister, 1-2 36In Blankets
Mfr # P2
Zoro # G3207942
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Orange
- Dimensions 5 x 37 in
- Material Polyethylene
- Includes Cap Secured With Polypropylene Rope
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Salisbury
- MFR # P2
- Zoro # G3207942
- Country of Origin United States
- Category Electrical Protection Equipment
Dimensions
Dimensions | 5 x 37 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Blanket Canister |
Color | Orange |
Material | Polyethylene |
Includes | Cap Secured With Polypropylene Rope |
For Use With | (1 to 2) 36 in Blankets |
Accessory Type | Blanket Canister |
Description
Blanket Canister, Orange, Polyethylene, Dimensions 5 x 37 in, For Use With (1 to 2) 36 in Blankets, Includes Cap Secured With Polypropylene Rope
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED KAP Work Pant, Khaki, 27 in Inseam (PT89KH 12 27)
- JJ KELLER Vehicle Height 13 ft., Reverse Image Sign (8001230)
- CONDOR Spill Kit, Chem/Hazmat (35ZR90)
- MCR SAFETY Classic .35Mm PVC Poly Jacket W Att H, L (200JHL)
- SALISBURY Rescue Hook, 8 ft, Fiberglass with Aluminum Bronze Allow Head (24403)
- SALISBURY Hot Switch Stick, Yellow (9935)
- SALISBURY Hot Switch Stick, Yellow (4215)
- SALISBURY Blanket Clamp Pin, Yellow, 9 1/2 in Long, 5 in Opening, Includes Molded Tips (21)
- SALISBURY Arc Flash Clothing Kit, ATPV 40 cal/sq cm (SK40PRGXL-LF-PP)
- SALISBURY Switchboard Mat, Black, 2ft. x 6ft. (M24-2Y)
- SALISBURY Single Grounding Set (24309)
- Salisbury Arc Flash Protection