Salisbury

Black Switchboard Mat 1/4 in Thick, High Quality Type II Material


product price: $142.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Promotion Restriction Not eligible for promotion
  • Mat Surface Pattern Corrugated
  • Material High Quality Type II Material
  • Color Black
  • Max. Use Voltage 17,000V AC
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size (WxL) 3 ft x 3 ft
Overall Length 3 ft
Overall Width 3 ft

Description

Switchboard Mat, Application High Voltage Apparatus, Motor Control Centers, Switchgear, ASTM D178 Type/Class Type II: Class 2, ATSM Dielectric Test Voltage 50,000 V, Backing Material Natural Rubber, Color Black, Edge Style Straight, Indoor/Outdoor Indoor, Maximum Voltage 17,000 V, Overall Length 3 ft, Overall Width 3 ft, Series M36, Stripe Pattern Straight Stripes, Surface Design Ribbed, Surface Material Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.