Shop All Barbed Tube Fittings
Salisbury
Bib Overalls, Color Gray/Red, Size XL
Mfr # ACB65PRGXL
Zoro # G507197200
product price: $941.99
/ea
Free Shipping & Returns
$941.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Features Articulated Knee for Ergonomic Fit, Diamond Gusseted Crotch for Ease of Movement, Elastic Back Waist for Improved Comfort, Extended Leg Slits, Extended Waist Tabs for Easy Opening and Adjustment, Glenguard Outer Shell Provides Inherent AR/FR Protection, Improved Mobility Through Updated Fit and Design
- Insulated for Cold Conditions No
- Maximum Waist Size 42 in
- Number of Outside Pockets 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Salisbury
- MFR # ACB65PRGXL
- Zoro # G507197200
- UPC # 848650007907
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Maximum Waist Size | 42 in |
Size | XL |
Minimum Waist Size | 40 in |
Size - Body Type | Regular |
Details
Promotion Restriction | Not eligible for promotion |
Item | Bib Overalls |
Features | Articulated Knee for Ergonomic Fit, Diamond Gusseted Crotch for Ease of Movement, Elastic Back Waist for Improved Comfort, Extended Leg Slits, Extended Waist Tabs for Easy Opening and Adjustment, Glenguard Outer Shell Provides Inherent AR/FR Protection, Improved Mobility Through Updated Fit and Design |
Insulated for Cold Conditions | No |
Number of Outside Pockets | 0 |
ANSI Class | 1 |
Color | Gray/Red |
Number of Inside Pockets | 0 |
Inseam | 30 in |
Moisture-Wicking | Yes |
Includes Suspenders | Yes |
Material Trade Name | Glen Raven GlenGuard |
Will Fit Over Boots | Yes |
Arc Flash PPE Category | 4 |
ATPV Rating | 65 cal/sq cm |
Standards | ASTM F1506, ASTM F1959/F1959M-14e1, NFPA 70E PPE Categories 1, 2, 3 and 4, OSHA 29 CFR 1910.269 |
High-Visibility | No |
Fabric Weight | 17.2 oz/sq yd |
Description
ANSI Class 1, ATPV Rating 65 cal/sq cm, Arc Flash PPE Category 4, Closure Type Not Applicable, Color Gray/Red, Fabric Weight 17.2 oz/sq yd, Features Articulated Knee for Ergonomic Fit, Diamond Gusseted Crotch for Ease of Movement, Elastic Back Waist for Improved Comfort, Extended Leg Slits, Extended Waist Tabs for Easy Opening and Adjustment, Glenguard Outer Shell Provides Inherent AR/FR Protection, Improved Mobility Through Updated Fit and Design, High-Visibility No, Includes Suspenders Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 32" L, Straight, Stainless Steel, Grab Bar, Satin (3P919)
- ZORO SELECT 4" FNPT SS Threaded Flange (4381002710)
- ZORO SELECT FNPT, Malleable Iron 90 Degree Elbow, Class 300 (4316000452)
- T&S BRASS Spindle, Left Hand, Faucet, Brass (000812-25)
- ANDERSON Green Leaf 1/4 in. Barb X 1/4 in. D Barb Nylon Tee (CBT14BG1)
- PARKER 0.096" Barb Brass Union 90 Degree Elbow (225-5/32)
- COLDER Panel Mount Coupler, Acetal, Barbed, 1/8" (PMC1602)
- ELDON JAMES Reducing Coupler, 1/4 x 3/16 In, HDPE, PK10 (C4-3HDPE)
- THRIFCO PLUMBING Nylon 3/4 Barb X 1/2 Mip Adpt (9429430)
- SP SCIENCEWARE 23/64" Barbed Wye Connector PK 12 (F19616-0000)
- PARKER 1/4" Barb x 3/8" Compress-Align Brass Bulkhead Union (22CABH-6-6)
- Salisbury Tube Fittings