Shop All Coveralls & Overalls
Salisbury
Bib Overalls, Color Gray/Red, Size S
Mfr # ACB65PRGS
Zoro # G007448161
Free Shipping & Returns
$931.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray/Red
- Arc Flash PPE Category 4
- Material Trade Name Glen Raven GlenGuard
- Will Fit Over Boots Yes
- ANSI Class 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Salisbury
- MFR # ACB65PRGS
- Zoro # G007448161
- Country of Origin United States
- Category Coveralls & Overalls
Dimensions
Maximum Waist Size | 30 in |
Minimum Waist Size | 28 in |
Size | S |
Size-Body Type | Regular |
Details
Color | Gray/Red |
Arc Flash PPE Category | 4 |
Material Trade Name | Glen Raven GlenGuard |
Will Fit Over Boots | Yes |
Item | Bib Overalls |
ANSI Class | 1 |
Inseam | 30 in |
High-Visibility | No |
Fabric Weight | 17.2 oz/sq yd |
Number of Inside Pockets | 0 |
Insulated for Cold Conditions | No |
Includes Suspenders | Yes |
Moisture-Wicking | Yes |
Number of Outside Pockets | 0 |
Features | Articulated Knee for Ergonomic Fit, Diamond Gusseted Crotch for Ease of Movement, Elastic Back Waist for Improved Comfort, Extended Leg Slits, Extended Waist Tabs for Easy Opening and Adjustment, Glenguard Outer Shell Provides Inherent AR/FR Protection, Improved Mobility Through Updated Fit and Design |
Standards | ASTM F1506, ASTM F1959/F1959M-14e1, NFPA 70E PPE Categories 1, 2, 3 and 4, OSHA 29 CFR 1910.269 |
ATPV Rating | 65 cal/sq cm |
Description
ANSI Class 1, ATPV Rating 65 cal/sq cm, Arc Flash PPE Category 4, Closure Type Not Applicable, Color Gray/Red, Fabric Weight 17.2 oz/sq yd, Features Articulated Knee for Ergonomic Fit, Diamond Gusseted Crotch for Ease of Movement, Elastic Back Waist for Improved Comfort, Extended Leg Slits, Extended Waist Tabs for Easy Opening and Adjustment, Glenguard Outer Shell Provides Inherent AR/FR Protection, Improved Mobility Through Updated Fit and Design, High-Visibility No, Includes Suspenders Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STORM CREEK The Shield Neck Gaiter (1920)
- JESSUP GLO BRITE Exit, PF50, Black Single Sided (7060-B)
- BRADY Arc Flash Protection Label, PK100, 52023 (52023)
- SIGNMISSION OSHA Notice Sign, NOTICE Do Not Park Or Store With Symbol, 7in X 5in Decal, 5" W, 7" L, Landscape (OS-NS-D-57-L-15472)
- MAGID Cbg65Dhlr Grey 88/12 Cotton/Nylon Fr Coverall (Mbi Logo), (CBG65DHLRTL)
- REFRIGIWEAR Coverall Comfortguard Coverall Black 5Xl (0640RBLK5XL)
- CARHARTT Bib Overalls, 34" Waist Sz, 36" Inseam, Brn (102776-211-34x36)
- ANSELL Coverall, 3XL, Red, Polyester (66-667)
- CARHARTT Bib Overalls, 40" Waist Sz, 34" Inseam, Brn (102776-211-40x34)
- CARHARTT Bib Overalls, 38" Waist Sz, 34" Inseam, Brn (102776-211-38x34)
- PROPPER Coverall, Chest 35 to 36In., Tan (F51154622136R)
- Salisbury Workwear and Protective Clothing