Shop All Coveralls & Overalls
Salisbury
Bib Overalls, Color Gray/Red, Size M
Mfr # ACB65PRGM
Zoro # G107448191
Free Shipping & Returns
$931.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray/Red
- High-Visibility No
- Size M
- Features Articulated Knee for Ergonomic Fit, Diamond Gusseted Crotch for Ease of Movement, Elastic Back Waist for Improved Comfort, Extended Leg Slits, Extended Waist Tabs for Easy Opening and Adjustment, Glenguard Outer Shell Provides Inherent AR/FR Protection, Improved Mobility Through Updated Fit and Design
- Material Trade Name Glen Raven GlenGuard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Salisbury
- MFR # ACB65PRGM
- Zoro # G107448191
- Country of Origin United States
- Category Coveralls & Overalls
Dimensions
Size | M |
Maximum Waist Size | 34 in |
Minimum Waist Size | 32 in |
Size-Body Type | Regular |
Details
Color | Gray/Red |
High-Visibility | No |
Features | Articulated Knee for Ergonomic Fit, Diamond Gusseted Crotch for Ease of Movement, Elastic Back Waist for Improved Comfort, Extended Leg Slits, Extended Waist Tabs for Easy Opening and Adjustment, Glenguard Outer Shell Provides Inherent AR/FR Protection, Improved Mobility Through Updated Fit and Design |
Material Trade Name | Glen Raven GlenGuard |
Number of Inside Pockets | 0 |
Will Fit Over Boots | Yes |
Standards | ASTM F1506, ASTM F1959/F1959M-14e1, NFPA 70E PPE Categories 1, 2, 3 and 4, OSHA 29 CFR 1910.269 |
Item | Bib Overalls |
Insulated for Cold Conditions | No |
Includes Suspenders | Yes |
Number of Outside Pockets | 0 |
Moisture-Wicking | Yes |
Inseam | 30 in |
ATPV Rating | 65 cal/sq cm |
Fabric Weight | 17.2 oz/sq yd |
Arc Flash PPE Category | 4 |
ANSI Class | 1 |
Description
ANSI Class 1, ATPV Rating 65 cal/sq cm, Arc Flash PPE Category 4, Closure Type Not Applicable, Color Gray/Red, Fabric Weight 17.2 oz/sq yd, Features Articulated Knee for Ergonomic Fit, Diamond Gusseted Crotch for Ease of Movement, Elastic Back Waist for Improved Comfort, Extended Leg Slits, Extended Waist Tabs for Easy Opening and Adjustment, Glenguard Outer Shell Provides Inherent AR/FR Protection, Improved Mobility Through Updated Fit and Design, High-Visibility No, Includes Suspenders Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, OSHA Danger, 14" Height, Aluminum, Chemical Storage Area Keep Out Spanish (OS-DS-A-1014-VS-1063)
- AZAR DISPLAYS 11"x14" Pedestal Two-Sided Sign Holder Stand on Square Metal Base (300867)
- FIBRE-METAL BY HONEYWELL Full Brim Hard Hat, Type 1, Class E, Ratchet (8-Point), Blue (E1SW71A000)
- MCR SAFETY Cut-Resistant Gloves, XL Glove Size, PK12 (9828PUXL)
- POLAR PLUS Polar Polar Black Insulated Lightweight Bib L-Tall (FW005-420PP-LT)
- VF IMAGEWEAR Coverall, Chest 48In., Navy (CT10NV RG 48)
- BERNE Heritage Twill Insulated Coverall, Navy - Extra Large (I414NVT480)
- PORTWEST Contrast Coverall Lined, XXXL (S485)
- RED KAP Mns Ls Action Back Coverall (CT10BK RG 48)
- CARHARTT Insulated Bib Overalls, Men's, Navy, M (104393-DNYMTLL)
- REFRIGIWEAR Coverall Minus 50 Suit Navy Large (0344RNAVLAR)
- Salisbury Workwear and Protective Clothing