Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Salisbury
Bib Overalls, Color Gray/Red, Size 5XL
Mfr # ACB8RG5X
Zoro # G307369920
Free Shipping & Returns
Not eligible for select promotions
$305.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Outside Pockets 0
- Will Fit Over Boots Yes
- Insulated for Cold Conditions No
- Minimum Waist Size 56 in
- Size - Body Type Regular
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Salisbury
- MFR # ACB8RG5X
- Zoro # G307369920
- Country of Origin United States
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Minimum Waist Size | 56 in |
Size - Body Type | Regular |
Size | 5XL |
Maximum Waist Size | 58 in |
Details
Promotion Restriction | Not eligible for promotion |
Number of Outside Pockets | 0 |
Will Fit Over Boots | Yes |
Insulated for Cold Conditions | No |
Standards | ASTM F1506, NFPA 70E PPE Categories 1 and 2, OSHA 29 CFR 1910.269, Tested per ASTM F1959/F1959M-14e1 |
Item | Bib Overalls |
Inseam | 30 in |
Arc Flash PPE Category | 2 |
Includes Suspenders | Yes |
Moisture-Wicking | Yes |
High-Visibility | No |
Fabric Weight | 8.9 oz/sq yd |
Number of Inside Pockets | 0 |
Color | Gray/Red |
ATPV Rating | 8 cal/sq cm |
Features | Articulated Knee for Ergonomic Fit, Diamond Gusseted Crotch for Ease of Movement, Elastic Back Waist for Improved Comfort, Extended Leg Slits, Extended Waist Tabs for Easy Opening and Adjustment, Improved Mobility Through Updated Fit and Design, Lighter in Overall Garment Weight Compare to Previous Pro-Wear Garments, Westex Ultrasoft Fabric is Durable and Provides Long Service Life |
ANSI Class | 1 |
Garment Material Trade Name | Westex UltraSoft® |
Description
ANSI Class 1, ATPV Rating 8 cal/sq cm, Arc Flash PPE Category 2, Closure Type Not Applicable, Color Gray/Red, Fabric Weight 8.9 oz/sq yd
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA PLUS Safety Reader Glasses, +1.5, Hardcoat (RX500C - 1.5)
- DAYMARK Steam Resistant Gloves, Blue, M, Rubber, PR (92203)
- TALON TRAX Boots, Size 9, 13" Height, Black, Plain, PR (29UT84)
- PELICAN Case, 13-3/8 In Lx11-5/8 InWx6 InD, Orange (1400NF)
- SALISBURY Flame Resistant and Arc Flash Coveralls (ACCA20RGXL)
- SALISBURY Flame Resistant and Arc Flash Coveralls (ACCA20RGL)
- SALISBURY Flame Resistant and Arc Flash Coveralls (ACCA20RGS)
- SALISBURY Coverall, Gray/Red, ATPV 20 cal/sq cm (ACCA20RG5X)
- SALISBURY Coverall, Gray/Red, ATPV 12 cal/sq cm (ACCA12RG5X)
- SALISBURY Flame Resistant and Arc Flash Coveralls (ACCA12RGXL)
- OBERON TCG65™ Series Arc Flash Hood, Coat, & Bib Suit Set (TCG5B-2XL)
- Salisbury Workwear and Protective Clothing