Shop All Coveralls & Overalls
Salisbury
Bib Overalls, Color Gray/Red, Size 5XL
Mfr # ACB40RG5X
Zoro # G407448198
Free Shipping & Returns
$452.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ATPV Rating 40 cal/sq cm
- Size 5XL
- Color Gray/Red
- High-Visibility No
- Maximum Waist Size 58 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Salisbury
- MFR # ACB40RG5X
- Zoro # G407448198
- Country of Origin United States
- Category Coveralls & Overalls
Dimensions
Size | 5XL |
Maximum Waist Size | 58 in |
Minimum Waist Size | 56 in |
Size-Body Type | Regular |
Details
ATPV Rating | 40 cal/sq cm |
Item | Bib Overalls |
Color | Gray/Red |
High-Visibility | No |
Number of Inside Pockets | 0 |
Number of Outside Pockets | 0 |
Standards | ASTM F1506, ASTM F1959/F1959M-14e1, NFPA 70E PPE Categories 1, 2, 3 and 4, OSHA 29 CFR 1910.269 |
Features | Glenguard Outer Shell Provides Inherent AR/FR Protection, Improved Mobility Through Updated Fit and Design, More Breathable: 500% and 300% Respectively |
Includes Suspenders | Yes |
Arc Flash PPE Category | 4 |
Moisture-Wicking | Yes |
Will Fit Over Boots | Yes |
Inseam | 30 in |
ANSI Class | 1 |
Material Trade Name | Westex UltraSoft |
Insulated for Cold Conditions | No |
Fabric Weight | 19.8 oz/sq yd |
Description
ANSI Class 1, ATPV Rating 40 cal/sq cm, Arc Flash PPE Category 4, Closure Type Not Applicable, Color Gray/Red, Fabric Weight 19.8 oz/sq yd, Features Glenguard Outer Shell Provides Inherent AR/FR Protection, Improved Mobility Through Updated Fit and Design, More Breathable: 500 Percent and 300 Percent Respectively, High-Visibility No, Includes Suspenders Yes, Inseam 30 in, Insulated for Cold Conditions No, Bib Overalls, Material Trade Name Westex UltraSoft, Maximum Waist Size 58 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTAGAS Gas Regulator, 1.0Lpm (90005520)
- MUCK BOOT CO Men's Outscape Lace Up Shoe (OSLM000 M 110)
- BRADY SAFEKEY Lockout Padlock Nylon Prpl 1.5" Pla (NYL-PRP-38PL-KD6PK)
- LYLE Speed Limit 15 Traffic Sign, 24 in H, 18 in W, Aluminum, Vertical Rectangle, T1-1012-EG_18x24 (T1-1012-EG_18x24)
- RED KAP Coverall, Chest 52In., Orange (CT10OR RG 52)
- ILC Replacement For KLIM 3474007240000 (3474-007-240-000)
- CARHARTT Insulated Bib Overalls, Men's, Navy, S (104393-DNYSREG)
- DICKIES Long Sleeve Coveralls, Cotton, Gray, M (4877GY RG M)
- CARHARTT Bib Overalls, 34" Waist Sz, 36" Inseam, Brn (102776-211-34x36)
- RED KAP Mens Button Front Cotton Coverall (CC16PB RG 60)
- TINGLEY Cold Gear Overall, 3XL (O28243)
- Salisbury Workwear and Protective Clothing