Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Salisbury
Bib Overalls, Color Gray/Red, Size 5XL
Mfr # ACB40PRG5X
Zoro # G707369889
product price: $844.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$844.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Minimum Waist Size 56 in
- Inseam 30 in
- ATPV Rating 40 cal/sq cm
- Fabric Weight 10.9 oz/sq yd
- Size 5XL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Salisbury
- MFR # ACB40PRG5X
- Zoro # G707369889
- Country of Origin United States
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Minimum Waist Size | 56 in |
Size | 5XL |
Size - Body Type | Regular |
Maximum Waist Size | 58 in |
Details
Promotion Restriction | Not eligible for promotion |
Inseam | 30 in |
ATPV Rating | 40 cal/sq cm |
Fabric Weight | 10.9 oz/sq yd |
ANSI Class | 1 |
Includes Suspenders | Yes |
Insulated for Cold Conditions | No |
Arc Flash PPE Category | 4 |
Features | Glenguard Outer Shell Provides Inherent AR/FR Protection, Improved Mobility Through Updated Fit and Design, More Breathable: 500% and 300% Respectively |
Item | Bib Overalls |
Number of Inside Pockets | 0 |
Number of Outside Pockets | 0 |
Moisture-Wicking | Yes |
Color | Gray/Red |
High-Visibility | No |
Standards | ASTM F1506, ASTM F1959/F1959M-14e1, NFPA 70E PPE Categories 1, 2, 3 and 4, OSHA 29 CFR 1910.269 |
Will Fit Over Boots | Yes |
Garment Material Trade Name | Glen Raven GlenGuard |
Description
ANSI Class 1, ATPV Rating 40 cal/sq cm, Arc Flash PPE Category 4, Closure Type Not Applicable, Color Gray/Red, Fabric Weight 10.9 oz/sq yd, Features Glenguard Outer Shell Provides Inherent AR/FR Protection, Improved Mobility Through Updated Fit and Design, More Breathable: 500 Percent and 300 Percent Respectively, High-Visibility No, Includes Suspenders Yes, Inseam 30 in, Insulated for Cold Conditions No, Bib Overalls, Material Trade Name Glen Raven GlenGuard, Maximum Waist Size 58 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFLEX BY ERGODYNE ANSI A7 Nitrile Coated CR Gloves 12-Pair, Green, Size L (7070-12PR)
- LIFT SAFETY TACKER Glove BlackBlack Genuine Leather AntiVibe (GTA-17KKL)
- IRONCAT Leather Gloves, Gunn - Full Back, PR, PK12 (IC9)
- POWERFLARE Softpack, 4, Red/Amber Lt, Ylw Shell (SP4-RA-Y)
- SALISBURY Flame Resistant Pants and Overalls (ACB40RGXL)
- SALISBURY Flame Resistant Pants and Overalls (ACP12RGL)
- SALISBURY Bib Overalls, Color Gray/Red, Size 4XL (ACB40RG4X)
- SALISBURY Coverall, 3XL, Cotton/Nylon, Gray/Red (ACCA12RG3X)
- SALISBURY Flame Resistant and Arc Flash Coveralls (ACCA8RGL)
- SALISBURY Flame Resistant and Arc Flash Coveralls (ACCA20RGXL)
- CARHARTT FR Duck Bib Overall (101627-001)
- Salisbury Flame Resistant & Arc Flash Overalls & Coveralls