Shop All Barbed Tube Fittings
Salisbury
Bib Overalls, Color Gray/Red, Size 5XL
Mfr # ACB12RG5X
Zoro # G407197195
product price: $309.99
/ea
Free Shipping & Returns
$309.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI Class 1
- Standards ASTM F1506, NFPA 70E PPE Categories 1 and 2, OSHA 29 CFR 1910.269, Tested per ASTM F1959/F1959M-14e1
- Size - Body Type Regular
- Material Trade Name Westex UltraSoft
- Number of Inside Pockets 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Salisbury
- MFR # ACB12RG5X
- Zoro # G407197195
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Size - Body Type | Regular |
Maximum Waist Size | 58 in |
Minimum Waist Size | 56 in |
Size | 5XL |
Details
Item | Bib Overalls |
ANSI Class | 1 |
Standards | ASTM F1506, NFPA 70E PPE Categories 1 and 2, OSHA 29 CFR 1910.269, Tested per ASTM F1959/F1959M-14e1 |
Material Trade Name | Westex UltraSoft |
Number of Inside Pockets | 0 |
Features | Articulated Knee for Ergonomic Fit, Diamond Gusseted Crotch for Ease of Movement, Elastic Back Waist for Improved Comfort, Extended Leg Slits, Extended Waist Tabs for Easy Opening and Adjustment, Improved Mobility Through Updated Fit and Design, Lighter in Overall Garment Weight Compare to Previous Pro-Wear Garments, Westex Ultrasoft Fabric is Durable and Provides Long Service Life |
High-Visibility | No |
Moisture-Wicking | Yes |
Number of Outside Pockets | 0 |
Includes Suspenders | Yes |
Color | Gray/Red |
ATPV Rating | 12 cal/sq cm |
Arc Flash PPE Category | 2 |
Inseam | 30 in |
Will Fit Over Boots | Yes |
Insulated for Cold Conditions | No |
Fabric Weight | 10.1 oz/sq yd |
Description
ANSI Class 1, ATPV Rating 12 cal/sq cm, Arc Flash PPE Category 2, Closure Type Not Applicable, Color Gray/Red, Fabric Weight 10.1 oz/sq yd
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARGRIP Elbow, 90, PFA, PTFE, ETFE, Comp, 1/4Inx3/8In (GAME-46)
- ZORO SELECT Euro Style Toilet Trip Lever, Chrome (22UR90)
- ANVIL 1" Female NPT x Female NPT x Female NPT Malleable Iron Wye Class 150 (0310067004)
- ANVIL Pipe Roll with Steel Yoke, Cast Iron, 5 In (0560504425)
- PARKER 0.17" x 1/4" Barb Brass Union Reducer (22-4-6)
- ELDON JAMES 1/2" Barbed Tee PK 10 (T0-8WP)
- BOSHART TEE POLY BARB 34 IN (UPPT-07)
- ELDON JAMES Y Connector, 1/8 In, PVC, PK10 (Y0-2NK)
- PARKER 0.096" Barb x 1/8" MNPT Brass Male Connector (28-5/32-2)
- ANDERSON Green Leaf Nylon 3/4 in. D X 3/4 in. D Adapter 1 each (CBA3434BG1)
- MEM-CO Mini Barb Fitting, 27/32", Stainless Steel (T3 1/2-SS)
- Salisbury Tube Fittings