Shop All Barbed Tube Fittings
Salisbury
Bib Overalls, Color Gray/Red, Size 5XL
Mfr # ACB100RG5X
Zoro # G007197243
Free Shipping & Returns
$1,149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- High-Visibility No
- Size - Body Type Regular
- ANSI Class 1
- Insulated for Cold Conditions No
- Includes Suspenders Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Salisbury
- MFR # ACB100RG5X
- Zoro # G007197243
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Size - Body Type | Regular |
Maximum Waist Size | 58 in |
Minimum Waist Size | 56 in |
Size | 5XL |
Details
Item | Bib Overalls |
High-Visibility | No |
ANSI Class | 1 |
Insulated for Cold Conditions | No |
Includes Suspenders | Yes |
Fabric Weight | 22.3 oz/sq yd |
Features | Articulated Knee for Ergonomic Fit, Diamond Gusseted Crotch for Ease of Movement, Elastic Back Waist for Improved Comfort, Extended Leg Slits, Extended Waist Tabs for Easy Opening and Adjustment, Glenguard Outer Shell Provides Inherent AR/FR Protection, Improved Mobility Through Updated Fit and Design |
Will Fit Over Boots | Yes |
Arc Flash PPE Category | 4 |
Material Trade Name | Glen Raven GlenGuard |
Number of Outside Pockets | 0 |
Standards | ASTM F1506, ASTM F1959/F1959M-14e1, NFPA 70E PPE Categories 1, 2, 3 and 4, OSHA 29 CFR 1910.269 |
Moisture-Wicking | Yes |
Color | Gray/Red |
ATPV Rating | 100 cal/sq cm |
Number of Inside Pockets | 0 |
Inseam | 30 in |
Description
ANSI Class 1, ATPV Rating 100 cal/sq cm, Arc Flash PPE Category 4, Closure Type Not Applicable, Color Gray/Red, Fabric Weight 22.3 oz/sq yd, Features Articulated Knee for Ergonomic Fit, Diamond Gusseted Crotch for Ease of Movement, Elastic Back Waist for Improved Comfort, Extended Leg Slits, Extended Waist Tabs for Easy Opening and Adjustment, Glenguard Outer Shell Provides Inherent AR/FR Protection, Improved Mobility Through Updated Fit and Design, High-Visibility No, Includes Suspenders Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE DONUTS Towel Door Hanger with Rack Bar, 5 Towel Hooks, 17 Inches Wide, Bronze (BD3826603)
- MOEN CHR 6Func Mag SHWR Head (26100EP)
- ZORO SELECT 2" OD x 6 ft. Seamless 316 Stainless Steel Tubing (3ACL9)
- ANDERSON Green Leaf Nylon 1/2 in. D X 1/2 in. D Adapter (CBA1212BG1)
- PNEUMADYNE 1/4" Barb x UNF Brass Straight Male Connector (EB60)
- ELDON JAMES Reducing Coupling, 1/8 x 1/16In, HDPE, PK10 (C2-1HDPE)
- LEGRIS Pipe Fitting, 27 mm, Standard, Brass (0191 13 21)
- THRIFCO PLUMBING Nylon 3/4 Barb X 3/4 Mip Tee (9429394)
- ZORO SELECT Vacuum Connector, 1/8x1/4x3/8In, PK5 (5ZMG5)
- ELDON JAMES Coupling, 1/16 In, PVDF, PK5 (C0-1NK)
- PARKER 1/4" Hose Barb x MNPT 316 SS Barb Connector (4-4 B2HF-SS)
- Salisbury Barbed Tube Fittings