Shop All Coveralls & Overalls
Salisbury
Bib Overalls, Color Gray/Red, Size 4XL
Mfr # ACB8RG4X
Zoro # G007448192
Free Shipping & Returns
$302.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Waist Size 54 in
- ATPV Rating 8 cal/sq cm
- Inseam 30 in
- Arc Flash PPE Category 2
- Standards ASTM F1506, NFPA 70E PPE Categories 1 and 2, OSHA 29 CFR 1910.269, Tested per ASTM F1959/F1959M-14e1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Salisbury
- MFR # ACB8RG4X
- Zoro # G007448192
- Country of Origin United States
- Category Coveralls & Overalls
Dimensions
Maximum Waist Size | 54 in |
Minimum Waist Size | 52 in |
Size | 4XL |
Size-Body Type | Regular |
Details
ATPV Rating | 8 cal/sq cm |
Inseam | 30 in |
Arc Flash PPE Category | 2 |
Standards | ASTM F1506, NFPA 70E PPE Categories 1 and 2, OSHA 29 CFR 1910.269, Tested per ASTM F1959/F1959M-14e1 |
ANSI Class | 1 |
Number of Outside Pockets | 0 |
Color | Gray/Red |
High-Visibility | No |
Item | Bib Overalls |
Features | Articulated Knee for Ergonomic Fit, Diamond Gusseted Crotch for Ease of Movement, Elastic Back Waist for Improved Comfort, Extended Leg Slits, Extended Waist Tabs for Easy Opening and Adjustment, Improved Mobility Through Updated Fit and Design, Lighter in Overall Garment Weight Compare to Previous Pro-Wear Garments, Westex Ultrasoft Fabric is Durable and Provides Long Service Life |
Fabric Weight | 8.9 oz/sq yd |
Insulated for Cold Conditions | No |
Number of Inside Pockets | 0 |
Material Trade Name | Westex UltraSoft |
Moisture-Wicking | Yes |
Will Fit Over Boots | Yes |
Includes Suspenders | Yes |
Description
ANSI Class 1, ATPV Rating 8 cal/sq cm, Arc Flash PPE Category 2, Closure Type Not Applicable, Color Gray/Red, Fabric Weight 8.9 oz/sq yd
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Identification Label, 1-1/2In H, PK500, 30662 (30662)
- NMC Caution Low Overhead Clearance Sign (C359R)
- BULLARD Visor, Clear, 8InH x 15InW x 0.06In Thick (860T)
- SELLSTROM DP4 Series - Headgear (S32001)
- REFRIGIWEAR Bib Overalls, Navy, Size 38x30-1/2 In. (0385RNAVLAR)
- PORTWEST Iona Cotton Coverall, Med (C814)
- PORTWEST Enhanced Cotton Coverall, XXL (F129)
- POLAR PLUS Reflective Insulated Bib Overalls, Navy, Size XL (FW560)
- BERNE Coverall, Deluxe, Insulated, XL, Tall (I417)
- CARHARTT Bib Overalls, 42" Waist Sz, 32" Inseam, Blk (102776-001-42x32)
- RED KAP Mns Ls Cotton Coverall-Gray (CC18GY RG 54)
- Salisbury Workwear and Protective Clothing