Shop All Coveralls & Overalls
Salisbury
Bib Overalls, Color Gray/Red, Size 4XL
Mfr # ACB65PRG4X
Zoro # G307448182
Free Shipping & Returns
$986.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 4XL
- Number of Inside Pockets 0
- Standards ASTM F1506, ASTM F1959/F1959M-14e1, NFPA 70E PPE Categories 1, 2, 3 and 4, OSHA 29 CFR 1910.269
- Minimum Waist Size 52 in
- Arc Flash PPE Category 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Salisbury
- MFR # ACB65PRG4X
- Zoro # G307448182
- Country of Origin United States
- Category Coveralls & Overalls
Dimensions
Size | 4XL |
Minimum Waist Size | 52 in |
Maximum Waist Size | 54 in |
Size-Body Type | Regular |
Details
Number of Inside Pockets | 0 |
Standards | ASTM F1506, ASTM F1959/F1959M-14e1, NFPA 70E PPE Categories 1, 2, 3 and 4, OSHA 29 CFR 1910.269 |
Arc Flash PPE Category | 4 |
Fabric Weight | 17.2 oz/sq yd |
Features | Articulated Knee for Ergonomic Fit, Diamond Gusseted Crotch for Ease of Movement, Elastic Back Waist for Improved Comfort, Extended Leg Slits, Extended Waist Tabs for Easy Opening and Adjustment, Glenguard Outer Shell Provides Inherent AR/FR Protection, Improved Mobility Through Updated Fit and Design |
Moisture-Wicking | Yes |
ATPV Rating | 65 cal/sq cm |
Item | Bib Overalls |
Insulated for Cold Conditions | No |
Includes Suspenders | Yes |
High-Visibility | No |
Color | Gray/Red |
Will Fit Over Boots | Yes |
Material Trade Name | Glen Raven GlenGuard |
Number of Outside Pockets | 0 |
Inseam | 30 in |
ANSI Class | 1 |
Description
ANSI Class 1, ATPV Rating 65 cal/sq cm, Arc Flash PPE Category 4, Closure Type Not Applicable, Color Gray/Red, Fabric Weight 17.2 oz/sq yd, Features Articulated Knee for Ergonomic Fit, Diamond Gusseted Crotch for Ease of Movement, Elastic Back Waist for Improved Comfort, Extended Leg Slits, Extended Waist Tabs for Easy Opening and Adjustment, Glenguard Outer Shell Provides Inherent AR/FR Protection, Improved Mobility Through Updated Fit and Design, High-Visibility No, Includes Suspenders Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBERLY-CLARK Sterling, Nitrile Exam Gloves, 3.5 mil Palm, Nitrile, Powder-Free, XL, 170 PK, Light Gray (KCC50709)
- STI Intumescent Firestop Sealant - Red (LCI329)
- GENUINE JOE Genuine Joe Outdoor Mat (GJO70367)
- MEGACOMFORT Resistant Insole, Unisex, 10-1/2" L, PR (PAMPR-M67/W89)
- BERNE Coverall, Deluxe, Insulated, Medium Short (I417)
- BERNE Coverall, Deluxe, Insulated, Twill, 2XL, Reg (I414)
- TRU-SPEC Flight Suit, S, 32" Inseam, Sage (2656)
- REFRIGIWEAR Chillbreaker Coveralls Navy Lar (0440RNAVLAR)
- ERGODYNE Ergodyne® N-Ferno® 6471 Thermal Overalls, Black, L, 41214 (41214)
- TOUGH DUCK Insulated Coverall BLK 3XL (712121)
- VF WORKWEAR Coverall, Chest 48In., Green (CT10SG RG 48)
- Salisbury Workwear