Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Salisbury
Bib Overalls, Color Gray/Red, Size 4XL
Mfr # ACB40RG4X
Zoro # G107369922
product price: $457.99
/ea
Free Shipping & Returns
$457.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Will Fit Over Boots Yes
- Standards ASTM F1506, ASTM F1959/F1959M-14e1, NFPA 70E PPE Categories 1, 2, 3 and 4, OSHA 29 CFR 1910.269
- ANSI Class 1
- ATPV Rating 40 cal/sq cm
- Includes Suspenders Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Salisbury
- MFR # ACB40RG4X
- Zoro # G107369922
- Country of Origin United States
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Size - Body Type | Regular |
Size | 4XL |
Maximum Waist Size | 54 in |
Minimum Waist Size | 52 in |
Details
Will Fit Over Boots | Yes |
Standards | ASTM F1506, ASTM F1959/F1959M-14e1, NFPA 70E PPE Categories 1, 2, 3 and 4, OSHA 29 CFR 1910.269 |
ANSI Class | 1 |
ATPV Rating | 40 cal/sq cm |
Includes Suspenders | Yes |
Moisture-Wicking | Yes |
Arc Flash PPE Category | 4 |
Item | Bib Overalls |
Color | Gray/Red |
Insulated for Cold Conditions | No |
Fabric Weight | 19.8 oz/sq yd |
Number of Outside Pockets | 0 |
Number of Inside Pockets | 0 |
Features | Glenguard Outer Shell Provides Inherent AR/FR Protection, Improved Mobility Through Updated Fit and Design, More Breathable: 500% and 300% Respectively |
Inseam | 30 in |
High-Visibility | No |
Garment Material Trade Name | Westex UltraSoft® |
Description
ANSI Class 1, ATPV Rating 40 cal/sq cm, Arc Flash PPE Category 4, Closure Type Not Applicable, Color Gray/Red, Fabric Weight 19.8 oz/sq yd, Features Glenguard Outer Shell Provides Inherent AR/FR Protection, Improved Mobility Through Updated Fit and Design, More Breathable: 500 Percent and 300 Percent Respectively, High-Visibility No, Includes Suspenders Yes, Inseam 30 in, Insulated for Cold Conditions No, Bib Overalls, Material Trade Name Westex UltraSoft, Maximum Waist Size 54 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA Technical Chainsaw Pants Large (HTCP-L)
- GEORGIA BOOT Size 10 Steel Steel Toe Boots, Brown (GB00517 M 100)
- CHECKERS Ground Protection Mat, High Density Polyethylene, 6 ft Long x 3 ft Wide, 18/25 in Thick (CM36S1)
- MASTERVISION Magnetc Circles, 3/4", Green, PK20 (FM1602)
- SALISBURY Flame Resistant Pants and Overalls (ACB12RGXL)
- SALISBURY Flame Resistant and Arc Flash Coveralls (ACCA20RGL)
- SALISBURY Flame Resistant and Arc Flash Coveralls (ACCA20RGXL)
- SALISBURY Flame Resistant and Arc Flash Coveralls (ACCA20RGS)
- SALISBURY Coverall, M, Cotton/Nylon, Gray/Red (ACCA12RGM)
- SALISBURY Arc Flash Bib Overall, HRC4, Green, M (ACB4030PLTM)
- BIG BILL Flame Resistant Coverall, Navy, UltraSoft(R), XL (1325US7-XLT-NAY)
- Salisbury Flame Resistant & Arc Flash Overalls & Coveralls