Shop All Barbed Tube Fittings
Salisbury
Bib Overalls, Color Gray/Red, Size 4XL
Mfr # ACB40PRG4X
Zoro # G007197236
product price: $844.99
/ea
Free Shipping & Returns
$844.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Moisture-Wicking Yes
- ANSI Class 1
- Maximum Waist Size 54 in
- Will Fit Over Boots Yes
- Insulated for Cold Conditions No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Salisbury
- MFR # ACB40PRG4X
- Zoro # G007197236
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Maximum Waist Size | 54 in |
Size - Body Type | Regular |
Minimum Waist Size | 52 in |
Size | 4XL |
Details
Item | Bib Overalls |
Moisture-Wicking | Yes |
ANSI Class | 1 |
Will Fit Over Boots | Yes |
Insulated for Cold Conditions | No |
Inseam | 30 in |
Number of Outside Pockets | 0 |
Arc Flash PPE Category | 4 |
Standards | ASTM F1506, ASTM F1959/F1959M-14e1, NFPA 70E PPE Categories 1, 2, 3 and 4, OSHA 29 CFR 1910.269 |
Features | Glenguard Outer Shell Provides Inherent AR/FR Protection, Improved Mobility Through Updated Fit and Design, More Breathable: 500% and 300% Respectively |
ATPV Rating | 40 cal/sq cm |
High-Visibility | No |
Fabric Weight | 10.9 oz/sq yd |
Material Trade Name | Glen Raven GlenGuard |
Color | Gray/Red |
Includes Suspenders | Yes |
Number of Inside Pockets | 0 |
Description
ANSI Class 1, ATPV Rating 40 cal/sq cm, Arc Flash PPE Category 4, Closure Type Not Applicable, Color Gray/Red, Fabric Weight 10.9 oz/sq yd, Features Glenguard Outer Shell Provides Inherent AR/FR Protection, Improved Mobility Through Updated Fit and Design, More Breathable: 500 Percent and 300 Percent Respectively, High-Visibility No, Includes Suspenders Yes, Inseam 30 in, Insulated for Cold Conditions No, Bib Overalls, Material Trade Name Glen Raven GlenGuard, Maximum Waist Size 54 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERS Sleeve Repair Kit (220-054)
- ZORO SELECT Socket x Socket Cast Iron 1/16 Bend (220680)
- BECK 3" x 3" Black Pipe Nipple Sch 80 (0332644806)
- DIXON Type DA Cam and Groove Reducing Coupler, 4 x 2 in Nominal, Coupler x Adapter End Style, Aluminum, Do (2040-DA-AL)
- COLDER Panel Mount Coupler, Acetal, Shut-Off (PMCD1604)
- COLDER 3/8" x 1/2" Barbed Inline Coupler (NS4D17006)
- ELDON JAMES Elbow, 90 Deg, 1 In, Barbed, HDPE, PK10 (L0-16HDPE)
- PARKER 0.096" Barb Brass Union Tee (224-5/32)
- ELDON JAMES Coupling, 5/8 In, Barbed, PVDF, PK5 (C0-10NK)
- THRIFCO PLUMBING Nylon 3/4 Barb X 3/4 Gh Adpt (9429305)
- ANDERSON Green Leaf 3/4 in. MGHT X 5/8 in. D Barb Nylon Adapter (CBD3458BG1)
- Salisbury Tube Fittings