Shop All Barbed Tube Fittings
Salisbury
Bib Overalls, Color Gray/Red, Size 4XL
Mfr # ACB12RG4X
Zoro # G907197220
product price: $309.99
/ea
Free Shipping & Returns
$309.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 4XL
- Maximum Waist Size 54 in
- Color Gray/Red
- Fabric Weight 10.1 oz/sq yd
- Material Trade Name Westex UltraSoft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Salisbury
- MFR # ACB12RG4X
- Zoro # G907197220
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Size | 4XL |
Maximum Waist Size | 54 in |
Minimum Waist Size | 52 in |
Size - Body Type | Regular |
Details
Item | Bib Overalls |
Color | Gray/Red |
Fabric Weight | 10.1 oz/sq yd |
Material Trade Name | Westex UltraSoft |
Will Fit Over Boots | Yes |
Insulated for Cold Conditions | No |
Number of Outside Pockets | 0 |
Includes Suspenders | Yes |
Moisture-Wicking | Yes |
Arc Flash PPE Category | 2 |
ANSI Class | 1 |
Features | Articulated Knee for Ergonomic Fit, Diamond Gusseted Crotch for Ease of Movement, Elastic Back Waist for Improved Comfort, Extended Leg Slits, Extended Waist Tabs for Easy Opening and Adjustment, Improved Mobility Through Updated Fit and Design, Lighter in Overall Garment Weight Compare to Previous Pro-Wear Garments, Westex Ultrasoft Fabric is Durable and Provides Long Service Life |
Standards | ASTM F1506, NFPA 70E PPE Categories 1 and 2, OSHA 29 CFR 1910.269, Tested per ASTM F1959/F1959M-14e1 |
Inseam | 30 in |
Number of Inside Pockets | 0 |
High-Visibility | No |
ATPV Rating | 12 cal/sq cm |
Description
ANSI Class 1, ATPV Rating 12 cal/sq cm, Arc Flash PPE Category 2, Closure Type Not Applicable, Color Gray/Red, Fabric Weight 10.1 oz/sq yd
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY 1-1/2" O.D Pipe Dia., Lever Operated, Drain Fitting (LK24RT)
- ZORO SELECT Street Elbow, 90 D, Carbon Steel, MNPT, PK5 (5RLH0)
- KOHLER FLAPPER BLUE WITH FLOAT (GP85160)
- ZORO SELECT Tubing, PVC, 3/8" I.D., 1/2" O.D. (ZUSA-HT-2969)
- ELDON JAMES Cross Connector, 1/4 In, Barbed, HDPE, PK10 (X0-4HDPE)
- GENOVA PRODUCTS 350415 1.5 in. Poly Male Pipe Thread Insert Adapter, 10PK (232751)
- ELDON JAMES 1/4" Barbed x MNPT 90 Degree Elbow PK 10 (L4-4WP)
- ELDON JAMES Adapter, Thread To Barb, Poly, 1/2 In, PK10 (A8-10HDPE)
- ANDERSON Green Leaf 3/8 in. MPT X 1/4 in. D Barb Nylon Elbow (CBEL3814BG1)
- THRIFCO PLUMBING Nylon 3/8 X 1/2 Barb Elbow (9429373)
- MEM-CO Mini Barb Fitting, 1-1/4", Brass, Beaded (1/4B6)
- Salisbury Barbed Tube Fittings