Shop All Coveralls & Overalls
Salisbury
Bib Overalls, Color Gray/Red, Size 4XL
Mfr # ACB100RG4X
Zoro # G407448204
Free Shipping & Returns
$1,137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Suspenders Yes
- Moisture-Wicking Yes
- High-Visibility No
- Minimum Waist Size 52 in
- Fabric Weight 22.3 oz/sq yd
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Salisbury
- MFR # ACB100RG4X
- Zoro # G407448204
- Country of Origin United States
- Category Coveralls & Overalls
Dimensions
Minimum Waist Size | 52 in |
Size | 4XL |
Maximum Waist Size | 54 in |
Size-Body Type | Regular |
Details
Includes Suspenders | Yes |
Moisture-Wicking | Yes |
High-Visibility | No |
Fabric Weight | 22.3 oz/sq yd |
Arc Flash PPE Category | 4 |
ATPV Rating | 100 cal/sq cm |
ANSI Class | 1 |
Inseam | 30 in |
Insulated for Cold Conditions | No |
Features | Articulated Knee for Ergonomic Fit, Diamond Gusseted Crotch for Ease of Movement, Elastic Back Waist for Improved Comfort, Extended Leg Slits, Extended Waist Tabs for Easy Opening and Adjustment, Glenguard Outer Shell Provides Inherent AR/FR Protection, Improved Mobility Through Updated Fit and Design |
Number of Outside Pockets | 0 |
Color | Gray/Red |
Number of Inside Pockets | 0 |
Item | Bib Overalls |
Will Fit Over Boots | Yes |
Material Trade Name | Glen Raven GlenGuard |
Standards | ASTM F1506, ASTM F1959/F1959M-14e1, NFPA 70E PPE Categories 1, 2, 3 and 4, OSHA 29 CFR 1910.269 |
Description
ANSI Class 1, ATPV Rating 100 cal/sq cm, Arc Flash PPE Category 4, Closure Type Not Applicable, Color Gray/Red, Fabric Weight 22.3 oz/sq yd, Features Articulated Knee for Ergonomic Fit, Diamond Gusseted Crotch for Ease of Movement, Elastic Back Waist for Improved Comfort, Extended Leg Slits, Extended Waist Tabs for Easy Opening and Adjustment, Glenguard Outer Shell Provides Inherent AR/FR Protection, Improved Mobility Through Updated Fit and Design, High-Visibility No, Includes Suspenders Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZUSA SAFETY Commander 13 ga. Nylon Work Gloves, Polyurethane Palm Coating, Black, M (CM2000)
- TINGLEY Profile Knee Boots, Brown, Size 6, Mens, 15" H, PR (51254)
- MUCK BOOT CO Men's RealTREE Edge Arctic Grip Wide Calf Boot (MHVARTE M 100)
- ZEBRA TECHNOLOGIES Zebra TT Ribbon, Wax, 4.33" x 244', 0.5" Core (05319GS11007)
- RED KAP Insulated Duck Coverall (CD32BD RG XXL)
- BERNE Bib, Overall, Original, Unlined Duck, 42x28 (B1067)
- CONDOR Coverall, Chest 59In., Navy (2KTH1)
- MAGID Cbg65Dhlr Grey 88/12 Cotton/Nylon Fr Coverall (Mbi Logo), (CBG65DHLRTL)
- POLAR PLUS Heavy Duty Insulated Hooded Coverall, -50F 3X-Short (22020NS)
- REFRIGIWEAR Bib Overalls, Black, Size 38x30-1/2 In. (0685RBLKLAR)
- TRU-SPEC Flight Suit, XL, 34" Inseam, Navy (2651)
- Salisbury Workwear