Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Salisbury
Bib Overalls, Color Gray/Red, Size 3XL
Mfr # ACB65PRG3X
Zoro # G207369907
Free Shipping & Returns
$968.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Maximum Waist Size 58 in
- ANSI Class 1
- Standards ASTM F1506, ASTM F1959/F1959M-14e1, NFPA 70E PPE Categories 1, 2, 3 and 4, OSHA 29 CFR 1910.269
- Includes Suspenders Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Salisbury
- MFR # ACB65PRG3X
- Zoro # G207369907
- UPC # 848650007921
- Country of Origin United States
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Maximum Waist Size | 58 in |
Size | 3XL |
Size - Body Type | Regular |
Minimum Waist Size | 56 in |
Details
Promotion Restriction | Not eligible for promotion |
ANSI Class | 1 |
Standards | ASTM F1506, ASTM F1959/F1959M-14e1, NFPA 70E PPE Categories 1, 2, 3 and 4, OSHA 29 CFR 1910.269 |
Includes Suspenders | Yes |
High-Visibility | No |
Will Fit Over Boots | Yes |
Color | Gray/Red |
Features | Articulated Knee for Ergonomic Fit, Diamond Gusseted Crotch for Ease of Movement, Elastic Back Waist for Improved Comfort, Extended Leg Slits, Extended Waist Tabs for Easy Opening and Adjustment, Glenguard Outer Shell Provides Inherent AR/FR Protection, Improved Mobility Through Updated Fit and Design |
Number of Outside Pockets | 0 |
Insulated for Cold Conditions | No |
ATPV Rating | 65 cal/sq cm |
Fabric Weight | 17.2 oz/sq yd |
Number of Inside Pockets | 0 |
Arc Flash PPE Category | 4 |
Moisture-Wicking | Yes |
Item | Bib Overalls |
Inseam | 30 in |
Garment Material Trade Name | Glen Raven GlenGuard |
Description
ANSI Class 1, ATPV Rating 65 cal/sq cm, Arc Flash PPE Category 4, Closure Type Not Applicable, Color Gray/Red, Fabric Weight 17.2 oz/sq yd, Features Articulated Knee for Ergonomic Fit, Diamond Gusseted Crotch for Ease of Movement, Elastic Back Waist for Improved Comfort, Extended Leg Slits, Extended Waist Tabs for Easy Opening and Adjustment, Glenguard Outer Shell Provides Inherent AR/FR Protection, Improved Mobility Through Updated Fit and Design, High-Visibility No, Includes Suspenders Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Lockout Padlock, Keyed Different, Aluminum w/ Hardened Steel Shackle, Standard, 2 in H, Pack of 6 (48JR63)
- SAFEWAZE Full Body Harness, Vest Style, Universal (FS99281-E)
- YAKTRAX Traction Device, Rubber Harness, Steel Coils, Strap-On, Size XL, Fits Men's Size 14, 1 Pair (08615)
- PIG PIG Spill Kit Refill, Universal, Blue/Gray (KITR202)
- SALISBURY Flame Resistant and Arc Flash Coveralls (ACCA8RGL)
- SALISBURY Flame Resistant Pants and Overalls (ACB40RGXL)
- SALISBURY Coverall, Gray/Red, ATPV 12 cal/sq cm (ACCA12RG5X)
- SALISBURY Flame Resistant Pants and Overalls (ACP12RGL)
- SALISBURY Bib Overalls, Color Gray/Red, Size 5XL (ACB8RG5X)
- SALISBURY Bib Overalls, Navy Blue, Cotton, XL (ACB830BLXL)
- MCR SAFETY Flame-Resistant Coverall, 42 Size (SBC101142)
- Salisbury Workwear and Protective Clothing