Shop All Barbed Tube Fittings
Salisbury
Bib Overalls, Color Gray/Red, Size 2XL
Mfr # ACB65PRG2X
Zoro # G507197248
product price: $968.99
/ea
Free Shipping & Returns
$968.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Minimum Waist Size 52 in
- ATPV Rating 65 cal/sq cm
- Size 2XL
- Features Articulated Knee for Ergonomic Fit, Diamond Gusseted Crotch for Ease of Movement, Elastic Back Waist for Improved Comfort, Extended Leg Slits, Extended Waist Tabs for Easy Opening and Adjustment, Glenguard Outer Shell Provides Inherent AR/FR Protection, Improved Mobility Through Updated Fit and Design
- Material Trade Name Glen Raven GlenGuard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Salisbury
- MFR # ACB65PRG2X
- Zoro # G507197248
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Minimum Waist Size | 52 in |
Size | 2XL |
Size - Body Type | Regular |
Maximum Waist Size | 54 in |
Details
Item | Bib Overalls |
ATPV Rating | 65 cal/sq cm |
Features | Articulated Knee for Ergonomic Fit, Diamond Gusseted Crotch for Ease of Movement, Elastic Back Waist for Improved Comfort, Extended Leg Slits, Extended Waist Tabs for Easy Opening and Adjustment, Glenguard Outer Shell Provides Inherent AR/FR Protection, Improved Mobility Through Updated Fit and Design |
Material Trade Name | Glen Raven GlenGuard |
Insulated for Cold Conditions | No |
Arc Flash PPE Category | 4 |
Inseam | 30 in |
Fabric Weight | 17.2 oz/sq yd |
Moisture-Wicking | Yes |
High-Visibility | No |
ANSI Class | 1 |
Includes Suspenders | Yes |
Number of Inside Pockets | 0 |
Number of Outside Pockets | 0 |
Color | Gray/Red |
Standards | ASTM F1506, ASTM F1959/F1959M-14e1, NFPA 70E PPE Categories 1, 2, 3 and 4, OSHA 29 CFR 1910.269 |
Will Fit Over Boots | Yes |
Description
ANSI Class 1, ATPV Rating 65 cal/sq cm, Arc Flash PPE Category 4, Closure Type Not Applicable, Color Gray/Red, Fabric Weight 17.2 oz/sq yd, Features Articulated Knee for Ergonomic Fit, Diamond Gusseted Crotch for Ease of Movement, Elastic Back Waist for Improved Comfort, Extended Leg Slits, Extended Waist Tabs for Easy Opening and Adjustment, Glenguard Outer Shell Provides Inherent AR/FR Protection, Improved Mobility Through Updated Fit and Design, High-Visibility No, Includes Suspenders Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Dual-Handle 8" Mount, Hot And Cold Water Washboard Sink Faucet, Chrome plated (W8D-GN1AE1-317ABCP)
- PARKER 3/8" Compression x 1/4" MNPT Brass Run Tee 10PK (171C-6-4)
- ANVIL 3" x 1-1/2" Male NPT x Female NPT Malleable Iron Hex Bushing Class 150 (0318908324)
- ZORO SELECT Coupling, 1-1/2 In x 1-1/2 In Hub (1WJD6)
- ELDON JAMES Elbow, 90 Deg, 1 In, Barbed, HDPE, PK10 (L0-16HDPE)
- PARKER 10-32 MNPT x 1/8" Barb Brass Male Connector (27-2)
- THRIFCO PLUMBING Nylon 1/4 Barb X 1/8 Mip Ell (9429442)
- MEM-CO Mini Barb Fitting, 1-1/8", Brass, Beaded (C8)
- ELDON JAMES Tee, Thread To Barb, Nylon, 3/8 In, PK10 (T6-6BN)
- ELDON JAMES Elbow, 90 Deg, 1/8 In, PVDF, PK5 (L0-2NK)
- COLDER Panel Mount Coupler, Acetal, Barbed, 1/8" (PMC1602)
- Salisbury Barbed Tube Fittings