Shop All Hairnets, Beardnets & Bouffants
Salisbury
Beard Net-Fire Resistant, Gray, Universal
Mfr # BN-1
Zoro # G0475343
original price:
$82.09
10% off
new price: $73.59
/ea
$73.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Standards ASTM F1506
- Hair and Beard Nets Size Universal
- Material Nomex
- Features Flame Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Salisbury
- MFR # BN-1
- Zoro # G0475343
- UPC # 848650022689
- Country of Origin United States
- Category Hairnets, Beardnets & Bouffants
Dimensions
Hair and Beard Nets Size | Universal |
Size | Universal |
Named Size | Universal |
Aperture Size | 1/2 mm |
Description
Beard Cover, Anti-Static No, Aperture Size 1/2 mm, ATPV Rating 2.4 cal/sq cm, Attachment Style Head Strap, Color Gray, Hazard Risk Category 1, ISO Cleanroom Class Not Applicable, Latex-Free Yes, Material Nomex, Metal Detectable No, Named Size Universal, Packaging Individually Packaged, Product Type Beard Net, Standards ASTM F1506
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX Entrance Mat, Black, 4 ft. W x 6 ft. L (340S0046BL)
- CARHARTT WRKPNTS DUNGAREE 33 32 MDNGHT (B11-MDT 33 32)
- YAKTRAX FOOTWEAR TRACTION, PR (08522)
- HAWS Axion™ MSR Shower/Eyewash, Freeze Resistant Combo (8317CTFP)
- SALISBURY Hairnet-Fire Resistant, Gray, Universal (HN-1)
- KEYSTONE SAFETY Nylon Hairnet, Honeycomb, 1/16" Hole, 100% Latex Free, White, 21", 100/Bag, 10 Bags/Case (109HPI-21-WH)
- CONDOR Bouffant Cap, White, Polypropylene PK100 (29JW34)
- CONDOR Bouffant Cap, Green, Universal, PK100 (3EZC8)
- GENPRO Critical Cover® GenPro® Bouffant, 21", White, PK1000 (BO-13821-B)
- CONDOR Hairnet Dispenser, Acrylic, White (30ZE60)
- CELLUCAP Bouffant Cap, PP, 24 in., Green, PK1000 (BIX4HSGR)
- Salisbury Workwear and Protective Clothing