Shop All Flame Resistant Hoods
Salisbury
Arc Flash Replacement Chin Cup
Mfr # AS12CLR
Zoro # G2538076
product price: $55.69
/ea
Not eligible for select promotions
$55.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 5YGK1, 5YGK2
- Color Clear
- Material Polycarbonate
- Compatible with Brand Salisbury
- Standards NFPA 70E
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Salisbury
- MFR # AS12CLR
- Zoro # G2538076
- UPC # 848650022580
- Country of Origin United States
- Category Flame Resistant Hoods
Details
Promotion Restriction | Not eligible for promotion |
For Use With | 5YGK1, 5YGK2 |
Item | Replacement Chin Cup |
Color | Clear |
Material | Polycarbonate |
Compatible with Brand | Salisbury |
Standards | NFPA 70E |
Compatible with Series | AS1200 |
Compatible with Product Type | Front Brim |
Hazard Risk Category (HRC) | 2 |
Material (Weight) | Polycarbonate |
Description
Replacement Chin Cup, Color Clear, Compatible with Product Type Front Brim, Compatible with Brand Salisbury, Compatible with Series AS1200, For Use With 5YGK1, 5YGK2, Material Polycarbonate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 10 in H, 14 in W, Glow Vinyl, Horizontal Rectangle, English, 465R06 (465R06)
- CONDOR Safety Sign, 10" H, 7 in W, Polyethylene, Horizontal Rectangle, English, 474D06 (474D06)
- ZORO SELECT Horizontal Glove Dispenser, PETG, 3 Boxes (3RZT1)
- HONEYWELL MILLER Full Body Harness, S/M, Polyester (T4000/S/MAK)
- SALISBURY Arc Flash Task Light Kit, 1 Face Shield Attachable Task Light, 1 Flashlight Clip, Black/Orange (FLKIT)
- SALISBURY Flame Resistant Balaclava, Over The Hea (AFHOOD12)
- SALISBURY Arc Flash Balaclava Hood, Flame Resistant Nomex/Lenzing, ATPV 10 cal/sq cm, White, Universal Size (AFHOOD10)
- SALISBURY Flame Resistant Balaclava, Beige (AFHOOD20)
- MUTUAL INDUSTRIES Flame Retardant No. 40 Linesman Style, 3 Inch Height, 3 Inch Width (63500-100)
- MAGID 85 oz Navy Blue Vinex Flame Resistant Snood (VXSNOODVE)
- STEEL GRIP Flame Resistant Hood, White, Nomex(R) (NK 2310)
- Salisbury Flame Resistant Hoods