Shop All Flame Resistant & Arc Flash Pants
This Product is Discontinued
Salisbury
Arc Flash Rain Pants, L, HiVis Orange (Discontinued)
Mfr # NRP-OL
Zoro # G0022294
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Size L
- ATPV Rating 9.0 cal/cm2
- Inseam 30"
- Fits Chest Size 38" to 40"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Salisbury
- MFR # NRP-OL
- Zoro # G0022294
- Country of Origin United States
- Category Flame Resistant & Arc Flash Pants
Dimensions
Size | L |
Fits Chest Size | 38" to 40" |
Rainwear Size | L |
Fits Waist Size | 36 to 38" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Arc Flash Rain Pants |
ATPV Rating | 9.0 cal/cm2 |
Inseam | 30" |
Gender | Men's |
Color | Hi-Visibility Orange |
Rainwear Color | Orange |
Standards | ASTM F 1891 |
Seam Style | Sealed |
Thickness | 0.17mm |
Number of Pockets | 0 |
Hazard Risk Category (HRC) | 2 |
ANSI Class | 107-2010 Class 3 |
Includes | Reflective Striping, Quick Release Hardware/Slide Adjusters Suspenders, Hok-and-Loop Cuff Adjusters |
Liner Material | PVC |
Rainwear Closure Type | Snaps, Storm Flap |
Resists | water |
Description
ATPV Rating 9.0 cal/cm2, Inseam 30 In., Arc Flash Rain Pants, Material Flame Resistant Nomex(R) PVC, Seam Style Sealed, Size L, Standards ASTM F 1891, Thickness 0.17mm, Gender Men's
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.