Shop All Flame Resistant & Arc Flash Overalls & Coveralls
This Product is Discontinued
Salisbury
Arc Flash Protection Clothing Kit, Green (Discontinued)
Mfr # SK40PLTXL-SPL-C
Zoro # G4032907
Free Shipping & Returns
Not eligible for select promotions
This Product is Discontinued
Key Features
- Color Green
- Arc Flash PPE Category 4
- Size XL
- ATPV Rating 40 cal/sq cm
- Inseam 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Salisbury
- MFR # SK40PLTXL-SPL-C
- Zoro # G4032907
- Country of Origin Multiple
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Size | XL |
Fits Chest Size | 56 in |
Fits Waist Size | 56 in |
Maximum Chest Size | 56 in |
Tag Size | 56 x 30 |
Maximum Waist Size | 56 in |
Details
Promotion Restriction | Not eligible for promotion |
Color | Green |
Item | Arc Flash Clothing Kit |
Arc Flash PPE Category | 4 |
ATPV Rating | 40 cal/sq cm |
Inseam | 30 in |
Material | Aramid Blend |
Includes | Arc Flash Premium Lightweight Coat (No Hood), Bib, Cooling System, Hard Hat, Hood, Safety Glasses, Storage Bag |
Standards | NFPA 70E |
Includes Carrying Bag | Yes |
Hood/Face Shield Maximum Arc Flash Protection | 40 cal/sq cm |
Included Hood Type | No Hood |
Includes Hood | Yes |
Garment Material Trade Name | Aramid |
Description
Arc Flash Clothing Kit, Green, Size XL, Fits Chest Size 56 in, Fits Waist Size 56 in, Inseam 30 in, Material Aramid Blend, Hazard Risk Category (HRC) 4, Standards NFPA 70E, Includes Arc Flash Premium Lightweight Coat (No Hood), Bib, Cooling System, Hard Hat, Hood, Safety Glasses, Storage Bag
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.