Shop All Flame Resistant & Arc Flash Overalls & Coveralls
This Product is Discontinued
Salisbury
Arc Flash Protection Clothing Kit, Gray (Discontinued)
Mfr # SK40S-SPL
Zoro # G2956718
Free Shipping & Returns
Not eligible for select promotions
This Product is Discontinued
Key Features
- Color Gray
- Arc Flash PPE Category 4
- ATPV Rating 40 cal/sq cm
- Size S
- Material Cotton, Nylon Blend
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Salisbury
- MFR # SK40S-SPL
- Zoro # G2956718
- Country of Origin Multiple
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Size | S |
Fits Chest Size | 44 in |
Fits Waist Size | 44 in |
Maximum Chest Size | 44 in |
Maximum Waist Size | 44 in |
Tag Size | 44 x 30 |
Details
Promotion Restriction | Not eligible for promotion |
Color | Gray |
Item | Arc Flash Clothing Kit |
Arc Flash PPE Category | 4 |
ATPV Rating | 40 cal/sq cm |
Material | Cotton, Nylon Blend |
Inseam | 30 in |
Standards | NFPA 70E |
Includes | Arc Flash Coat, Bib Overalls, Hard Hat, Hood, Safety Glasses, Storage Bag |
Hood/Face Shield Maximum Arc Flash Protection | 40 cal/sq cm |
Garment Material Trade Name | Cotton/Nylon |
Includes Hood | Yes |
Includes Carrying Bag | Yes |
Description
Arc Flash Clothing Kit, Gray, Size S, Fits Chest Size 44 in, Fits Waist Size 44 in, Inseam 30 in, Material Cotton, Nylon Blend, Hazard Risk Category (HRC) 4, Standards NFPA 70E, Includes Arc Flash Coat, Bib Overalls, Hard Hat, Hood, Safety Glasses, Storage Bag
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.