Shop All Arc Flash & Flame-Resistant Clothing Kits
Salisbury
Arc Flash PPE Kit, Gray/Red, S
Mfr # SK65PRGS-PP
Zoro # G610066899
product price: $2,736.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$2,736.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hood/Face Shield Maximum Arc Flash Protection 65 cal/sq cm
- Includes Glove Protectors No
- Minimum Chest Size 34 in
- Includes Gloves No
- Includes Safety Glasses No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Salisbury
- MFR # SK65PRGS-PP
- Zoro # G610066899
- UPC # 848650006856
- Country of Origin United States
- Category Arc Flash & Flame-Resistant Clothing Kits
Dimensions
Minimum Chest Size | 34 in |
Minimum Waist Size | 28 in |
Maximum Chest Size | 36 in |
Maximum Waist Size | 30 in |
Size | S |
Details
Promotion Restriction | Not eligible for promotion |
Hood/Face Shield Maximum Arc Flash Protection | 65 cal/sq cm |
Includes Glove Protectors | No |
Includes Gloves | No |
Includes Safety Glasses | No |
Clothing Included | Coat and Overalls |
ATPV Rating | 65 cal/sq cm |
Garment Material Trade Name | PrismShield, Pro-Wear |
Includes Face Shield | Yes |
Item | Arc Flash PPE Kit |
Color | Gray/Red |
Includes | Large Bag, North Zone Hard Hat, Plus Prohood, Pro-Wear(TM) Plus Bib Overalls and Coat |
Standards | ANSI Z87.1, ASTM F1506, ASTM F1959, ASTM F2178, NFPA 70E |
Arc Flash PPE Category | 4 |
Includes Hood | Yes |
Headwear Included | Hard Hat |
Included Hood Type | Arc Flash |
Visor Visibility Type | True Color |
Includes Carrying Bag | Yes |
Description
Arc Flash PPE Kit, Gray/Red, Size S, Standards ANSI Z87.1, ASTM F1506, ASTM F1959, ASTM F2178, NFPA 70E, Includes Large Bag, North Zone Hard Hat, Plus Prohood, Pro-Wear(TM) Plus Bib Overalls and Coat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED KAP Unisex White Polyester Coat size S (KS64WH RG S)
- BRADY Pipe Marker, Condenser Water Supply, 2 In. (73883)
- WEARWELL 8 ft. L x PVC Sponge, 1/2" Thick (452.12X3X8BK)
- BRADY Pipe Markr, Natural Gas, Y, 2-1/2to3-7/8 In (4097-C)
- SALISBURY Arc Flash Clothing Kit, ATPV 12 cal/sq cm (SK12RGS-PP)
- SALISBURY Arc Flash Clothing Kit, ATPV 40 cal/sq cm (SK40RGL-PP)
- SALISBURY Arc Flash Clothing Kit, ATPV 40 cal/sq cm (SK40PRG2X-LF-PP)
- SALISBURY Arc Flash Clothing Kit, ATPV 20 cal/sq cm (SK20RGL-PP)
- SALISBURY Arc Flash Clothing Kits (SKCP8RGM-WB)
- SALISBURY Arc Flash Clothing Kits (SKCP8RG2X-WB)
- NATIONAL SAFETY APPAREL Enespro AG Performance 40 cal Kit Hood (ARC40KITNG-XL-NR)
- Salisbury Arc Flash and Flame Resistant Clothing