Shop All Arc Flash & Flame-Resistant Clothing Kits
Salisbury
Arc Flash PPE Kit, Gray/Red, M
Mfr # SK65PRGM-PP
Zoro # G310191877
product price: $2,735.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$2,735.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Visor Visibility Type True Color
- Arc Flash PPE Category 4
- Hood/Face Shield Maximum Arc Flash Protection 65 cal/sq cm
- ATPV Rating 65 cal/sq cm
- Includes Hood Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Salisbury
- MFR # SK65PRGM-PP
- Zoro # G310191877
- UPC # 848650006863
- Country of Origin United States
- Category Arc Flash & Flame-Resistant Clothing Kits
Dimensions
Size | M |
Minimum Chest Size | 38 in |
Maximum Chest Size | 40 in |
Maximum Waist Size | 34 in |
Minimum Waist Size | 32 in |
Details
Promotion Restriction | Not eligible for promotion |
Visor Visibility Type | True Color |
Arc Flash PPE Category | 4 |
Hood/Face Shield Maximum Arc Flash Protection | 65 cal/sq cm |
ATPV Rating | 65 cal/sq cm |
Includes Hood | Yes |
Included Hood Type | Arc Flash |
Garment Material Trade Name | PrismShield, Pro-Wear |
Includes | Large Bag, North Zone Hard Hat, Plus Prohood, Pro-Wear(TM) Plus Bib Overalls and Coat |
Item | Arc Flash PPE Kit |
Includes Carrying Bag | Yes |
Standards | ANSI Z87.1, ASTM F1506, ASTM F1959, ASTM F2178, NFPA 70E |
Includes Safety Glasses | No |
Includes Glove Protectors | No |
Headwear Included | Hard Hat |
Clothing Included | Coat and Overalls |
Color | Gray/Red |
Includes Gloves | No |
Includes Face Shield | Yes |
Description
Arc Flash PPE Kit, Gray/Red, Size M, Standards ANSI Z87.1, ASTM F1506, ASTM F1959, ASTM F2178, NFPA 70E, Includes Large Bag, North Zone Hard Hat, Plus Prohood, Pro-Wear(TM) Plus Bib Overalls and Coat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Notice Sign, 18" H, 24" W, Aluminum, No Personal Vehicles Beyond This Point Sign, Landscape (OS-NS-A-1824-L-14740)
- SIGNMISSION Keep Left Sign Left Arrow Heavy-Gauge Aluminum Rust Proof Parking Sign, 18" x 24", A-1824-23893 (A-1824-23893)
- CESTUS Work Gloves , Deep Impact Driver Winter #5219 PR (5219 S)
- IMPACTO Impact Gloves, L, Bl/Yllw, Fingerless, Left (50220110041)
- SALISBURY Arc Flash Clothing Kits (SKCP8RG2X-WB)
- SALISBURY Arc Flash Clothing Kit, ATPV 40 cal/sq cm (SK40PRG3X-PP)
- SALISBURY Arc Flash Clothing Kits (SKCA12RG3X-WB)
- SALISBURY Arc Flash Clothing Kit, ATPV 40 cal/sq cm (SK40RGL-PP)
- SALISBURY Arc Flash Clothing Kit, 100 cal/sq cm (SK100PRGXL-PP)
- SALISBURY Arc Flash Clothing Kits (SKCA8RGL-WB)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Navy, 2XL (AG-43-2XL)
- Salisbury Arc Flash & Flame-Resistant Clothing Kits