Shop All Arc Flash & Flame-Resistant Clothing Kits
Salisbury
Arc Flash PPE Kit, Gray/Red, L
Mfr # SK65PRGL-PP
Zoro # G110066900
product price: $2,736.99
/ea
Free Shipping & Returns
$2,736.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Minimum Chest Size 42 in
- Minimum Waist Size 36 in
- Size L
- Includes Face Shield Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Salisbury
- MFR # SK65PRGL-PP
- Zoro # G110066900
- UPC # 848650006870
- Country of Origin United States
- Category Arc Flash & Flame-Resistant Clothing Kits
Dimensions
Minimum Chest Size | 42 in |
Minimum Waist Size | 36 in |
Size | L |
Maximum Chest Size | 44 in |
Maximum Waist Size | 38 in |
Details
Promotion Restriction | Not eligible for promotion |
Includes Face Shield | Yes |
Included Hood Type | Arc Flash |
Headwear Included | Hard Hat |
Arc Flash PPE Category | 4 |
Includes Hood | Yes |
Visor Visibility Type | True Color |
Color | Gray/Red |
Includes Glove Protectors | No |
Includes Carrying Bag | Yes |
Standards | ANSI Z87.1, ASTM F1506, ASTM F1959, ASTM F2178, NFPA 70E |
Item | Arc Flash PPE Kit |
Includes Gloves | No |
Includes Safety Glasses | No |
Clothing Included | Coat and Overalls |
Garment Material Trade Name | PrismShield, Pro-Wear |
Hood/Face Shield Maximum Arc Flash Protection | 65 cal/sq cm |
ATPV Rating | 65 cal/sq cm |
Includes | Large Bag, North Zone Hard Hat, Plus Prohood, Pro-Wear(TM) Plus Bib Overalls and Coat |
Description
Arc Flash PPE Kit, Gray/Red, Size L, Standards ANSI Z87.1, ASTM F1506, ASTM F1959, ASTM F2178, NFPA 70E, Includes Large Bag, North Zone Hard Hat, Plus Prohood, Pro-Wear(TM) Plus Bib Overalls and Coat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Aluminum Explosive Materials Danger Sign, 7 in H, 10 in W, Vertical Rectangle, LCU4-0432-NA_10X7 (LCU4-0432-NA_10X7)
- CHECKERS Warning Whip, 5 ft., Includes Flag (FS5XL-QD-O)
- NOTRAX 4 ft. L x PVC Foam, 3/8" Thick (415S0034BY)
- WOOSTER PRODUCTS Antislip Tape, Black x 5-1/2" W, PK50 (FBM5555)
- SALISBURY Arc Flash Clothing Kits (SKCP8RGS-WB)
- SALISBURY Arc Flash Clothing Kit, ATPV 40 cal/sq cm (SK40PRG2X-LF-PP)
- SALISBURY Arc Flash Clothing Kit, ATPV 12 cal/sq cm (SKCA12RG2X-WB-PP)
- SALISBURY Arc Flash Clothing Kits (SK40RGL)
- SALISBURY Arc Flash Clothing Kit, ATPV 20 cal/sq cm (SKCA20RGL-LF-PP)
- SALISBURY Arc Flash Face Shield Kit, 12 cal/sq cm (SKA12-PP)
- NATIONAL SAFETY APPAREL Enespro AG Performance 40 cal Hood wFans (ARC40KITFANNG-XL-NR)
- Salisbury Workwear and Protective Clothing