Shop All Arc Flash & Flame-Resistant Clothing Kits
Salisbury
Arc Flash PPE Kit, Gray/Red, 5XL
Mfr # SK65PRG5X-PP
Zoro # G710066898
product price: $2,812.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$2,812.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Included Hood Type Arc Flash
- Includes Glove Protectors No
- Arc Flash PPE Category 4
- Maximum Chest Size 64 in
- Includes Hood Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Salisbury
- MFR # SK65PRG5X-PP
- Zoro # G710066898
- UPC # 848650006924
- Country of Origin United States
- Category Arc Flash & Flame-Resistant Clothing Kits
Dimensions
Maximum Chest Size | 64 in |
Minimum Waist Size | 56 in |
Minimum Chest Size | 62 in |
Size | 5XL |
Maximum Waist Size | 58 in |
Details
Promotion Restriction | Not eligible for promotion |
Included Hood Type | Arc Flash |
Includes Glove Protectors | No |
Arc Flash PPE Category | 4 |
Includes Hood | Yes |
Includes Safety Glasses | No |
Includes Gloves | No |
Includes Carrying Bag | Yes |
Garment Material Trade Name | PrismShield, Pro-Wear |
Hood/Face Shield Maximum Arc Flash Protection | 65 cal/sq cm |
Visor Visibility Type | True Color |
Standards | ANSI Z87.1, ASTM F1506, ASTM F1959, ASTM F2178, NFPA 70E |
Includes | Large Bag, North Zone Hard Hat, Plus Prohood, Pro-Wear(TM) Plus Bib Overalls and Coat |
Color | Gray/Red |
ATPV Rating | 65 cal/sq cm |
Clothing Included | Coat and Overalls |
Headwear Included | Hard Hat |
Includes Face Shield | Yes |
Item | Arc Flash PPE Kit |
Description
Arc Flash PPE Kit, Gray/Red, Size 5XL, Standards ANSI Z87.1, ASTM F1506, ASTM F1959, ASTM F2178, NFPA 70E, Includes Large Bag, North Zone Hard Hat, Plus Prohood, Pro-Wear(TM) Plus Bib Overalls and Coat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALISBURY Arc Flash Clothing Kits (SKCA20RGXL-LF)
- SUPER ANCHOR SAFETY Small - Red Webbing Fall Arrester Full Body Harness w/ 6192 Ultra-Lite Energy Absorber (6008-RS)
- BRADLEY Yoke Assembly, for Eyewash (S05-092)
- MOBILE WARMING Men's Black Heated Baselayer Pant, Bluetooth, 2X, 7.4V (MWMP09010620)
- SALISBURY Arc Flash Clothing Kit, ATPV 20 cal/sq cm (SK20RG2X-PP)
- SALISBURY Arc Flash Clothing Kit, ATPV 20 cal/sq cm (SKCA20RGXL-LF-PP)
- SALISBURY Arc Flash Clothing Kit, ATPV 40 cal/sq cm (SK40RGL-PP)
- SALISBURY Arc Flash Clothing Kit, ATPV 20 cal/sq cm (SK20RGS-PP)
- SALISBURY Arc Flash Clothing Kit, ATPV 12 cal/sq cm (SKCP12RGXL-WB-PP)
- SALISBURY Arc Flash Clothing Kit, ATPV 12 cal/sq cm (SKCA12RGXL-WB-PP)
- SALISBURY Arc Flash Clothing Kits (SKCP8RG3X-WB)
- Salisbury Workwear and Protective Clothing