Shop All Arc Flash & Flame-Resistant Clothing Kits
Salisbury
Arc Flash PPE Kit, Gray/Red, 3XL
Mfr # SK65PRG3X-PP
Zoro # G910066902
product price: $3,060.99
/ea
Free Shipping & Returns
$3,060.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Includes Hood Yes
- Standards ANSI Z87.1, ASTM F1506, ASTM F1959, ASTM F2178, NFPA 70E
- Includes Glove Protectors No
- Includes Large Bag, North Zone Hard Hat, Plus Prohood, Pro-Wear(TM) Plus Bib Overalls and Coat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Salisbury
- MFR # SK65PRG3X-PP
- Zoro # G910066902
- UPC # 848650006900
- Country of Origin United States
- Category Arc Flash & Flame-Resistant Clothing Kits
Dimensions
Size | 3XL |
Minimum Chest Size | 54 in |
Maximum Waist Size | 50 in |
Minimum Waist Size | 48 in |
Maximum Chest Size | 56 in |
Details
Promotion Restriction | Not eligible for promotion |
Includes Hood | Yes |
Standards | ANSI Z87.1, ASTM F1506, ASTM F1959, ASTM F2178, NFPA 70E |
Includes Glove Protectors | No |
Includes | Large Bag, North Zone Hard Hat, Plus Prohood, Pro-Wear(TM) Plus Bib Overalls and Coat |
Headwear Included | Hard Hat |
Arc Flash PPE Category | 4 |
Clothing Included | Coat and Overalls |
Includes Gloves | No |
Includes Safety Glasses | No |
Visor Visibility Type | True Color |
Includes Carrying Bag | Yes |
Includes Face Shield | Yes |
Item | Arc Flash PPE Kit |
ATPV Rating | 65 cal/sq cm |
Hood/Face Shield Maximum Arc Flash Protection | 65 cal/sq cm |
Color | Gray/Red |
Garment Material Trade Name | PrismShield, Pro-Wear |
Included Hood Type | Arc Flash |
Description
Arc Flash PPE Kit, Gray/Red, Size 3XL, Standards ANSI Z87.1, ASTM F1506, ASTM F1959, ASTM F2178, NFPA 70E, Includes Large Bag, North Zone Hard Hat, Plus Prohood, Pro-Wear(TM) Plus Bib Overalls and Coat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TODOL Fire Barrier Spray Foam Sealant, Aerosol Can, Orange, 2 Component (FB01)
- PIG Build-A-Berm Spill Berm Wall End, PK2 (PLR512)
- LYLE Notice Sign, 10 in H, 7 in W, Reflective Sheeting, Horizontal Rectangle, English, U1-1015-RD_7X10 (U1-1015-RD_7X10)
- ERGODYNE Ergodyne® ProFlex® 1100SF Standard Back Support, Large, Black (11604)
- SALISBURY Arc Flash Clothing Kit, ATPV 40 cal/sq cm (SK40PRG4X-PP)
- SALISBURY Arc Flash Clothing Kits (SK8RG3X-WB)
- SALISBURY Arc Flash Clothing Kit, ATPV 40 cal/sq cm (SK40RGL-PP)
- SALISBURY Arc Flash Clothing Kit, ATPV 12 cal/sq cm (SK12RGXL-PP)
- SALISBURY Arc Flash Clothing Kits (SKCA8RGM-WB)
- SALISBURY Arc Flash Clothing Kit, ATPV 40 cal/sq cm (SK40PRGXL-PP)
- MECHANIX WEAR PPE4 Arc Flash Kit (AG40-GP-2XL-NG)
- Salisbury Arc Flash and Flame Resistant Clothing