Shop All Flame Resistant Hoods
Salisbury
Arc Flash PPE Kit, Gray/Red, 2XL
Mfr # SK65PRG2X-PP
Zoro # G309534623
product price: $2,975.99
/ea
Free Shipping & Returns
$2,975.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Size 2XL
- ATPV Rating 65 cal/sq cm
- Color Gray/Red
- Standards ANSI Z87.1, ASTM F1506, ASTM F1959, ASTM F2178, NFPA 70E
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Salisbury
- MFR # SK65PRG2X-PP
- Zoro # G309534623
- UPC # 848650006894
- Country of Origin United States
- Category Flame Resistant Hoods
Dimensions
Size | 2XL |
Maximum Chest Size | 52 in |
Maximum Waist Size | 46 in |
Minimum Waist Size | 44 in |
Minimum Chest Size | 50 in |
Details
Promotion Restriction | Not eligible for promotion |
ATPV Rating | 65 cal/sq cm |
Color | Gray/Red |
Standards | ANSI Z87.1, ASTM F1506, ASTM F1959, ASTM F2178, NFPA 70E |
Includes | Large Bag, North Zone Hard Hat, Plus Prohood, Pro-Wear(TM) Plus Bib Overalls and Coat |
Item | Arc Flash PPE Kit |
Arc Flash PPE Category | 4 |
Headwear Included | Hard Hat |
Included Hood Type | Arc Flash |
Includes Safety Glasses | No |
Includes Face Shield | Yes |
Includes Gloves | No |
Visor Visibility Type | True Color |
Garment Material Trade Name | PrismShield, Pro-Wear |
Includes Glove Protectors | No |
Includes Hood | Yes |
Includes Carrying Bag | Yes |
Hood/Face Shield Maximum Arc Flash Protection | 65 cal/sq cm |
Clothing Included | Coat and Overalls |
Description
Arc Flash PPE Kit, Gray/Red, Size 2XL, Standards ANSI Z87.1, ASTM F1506, ASTM F1959, ASTM F2178, NFPA 70E, Includes Large Bag, North Zone Hard Hat, Plus Prohood, Pro-Wear(TM) Plus Bib Overalls and Coat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOWEAR Safety Vest, 2-Tone, Type R, Class 2, Reflective, L/XL, Orange (EGO21305)
- 3M Fire Barrier Sealant, 10.1 oz., Blue (150+)
- URO PARTS Glove Box Latch, 51161849472 (51161849472)
- CONDOR Safety Vest, Yellow/Green, M, Snap (491T24)
- SALISBURY Arc Flash Task Light Kit, 1 Face Shield Attachable Task Light, 1 Flashlight Clip, Black/Orange (FLKIT)
- SALISBURY Arc Flash Balaclava Hood, Flame Resistant Nomex/Lenzing, ATPV 10 cal/sq cm, White, Universal Size (AFHOOD10)
- SALISBURY Arc Flash Replacement Chin Cup (AS12CLR)
- SALISBURY Flame Resistant Balaclava, Beige (AFHOOD20)
- SALISBURY Flame Resistant Balaclava, Over The Hea (AFHOOD12)
- PIP Nomex Hood, Slit-Eye, w/Bib (202-132)
- S & H INDUSTRIES HOOD FP-21 LIGHT DUTY SOFT (AC40019)
- Salisbury Flame Resistant Hoods