Shop All Flame Resistant & Arc Flash Jackets & Coats
Salisbury
Arc Flash Jacket, 32 In. L, HRC4, Green, 3XL
Mfr # ACC4032PLT3X
Zoro # G5082016
Free Shipping & Returns
$544.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Green
- Arc Flash PPE Category 4
- ATPV Rating 40 cal/sq cm
- Closure Type Zipper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Salisbury
- MFR # ACC4032PLT3X
- Zoro # G5082016
- UPC # 848650021347
- Country of Origin United States
- Category Flame Resistant & Arc Flash Jackets & Coats
Dimensions
Size | 3XL |
Length | 32 in |
Minimum Chest Size | 54 in |
Size - Body Type | Regular |
Maximum Chest Size | 56 in |
Details
Promotion Restriction | Not eligible for promotion |
Color | Green |
Item | Arc Flash Jacket |
Arc Flash PPE Category | 4 |
ATPV Rating | 40 cal/sq cm |
Closure Type | Zipper |
Material | Synthetic Fiber Blend |
Fabric Weight | 11 oz |
Standards | ASTM F1506, NFPA 70E |
Features | Arc Flash Resistant, Arc Rated Hook & Pile Storm Flap, Dual Stage Front Closure with High Temperature Plastic Zipper, Nomex(R) Wristlets |
Includes Hood | Yes |
Zipper Material | Plastic |
Insulated for Cold Conditions | No |
Garment Type | Jacket |
Color Family | Green |
Description
ATPV Rating 40 cal/sq cm, Arc Flash PPE Category 4, Color Green, Fabric Weight 11 oz, Features Arc Flash Resistant, Arc Rated Hook & Pile Storm Flap, Dual Stage Front Closure with High Temperature Plastic Zipper, Nomex(R) Wristlets, Closure Type Zipper, Includes Hood Yes, Insulated for Cold Conditions No, Arc Flash Jacket, Length 32 in, Material Trade Name Synthetic Fiber Blend, Maximum Chest Size 56 in, Minimum Chest Size 54 in, Size 3XL, Standards ASTM F1506, NFPA 70E
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LACROSSE Size 11 Men's Steel Rubber Boot, Black (228260)
- STRANCO Label, Limited Qty, 4.5 In, 100 Labels (HMSL-4500-P100)
- MASTER LOCK Safety Padlock, Labeled, 1/4"Dx1-1/2"H Shackle, Red (MLK410RED)
- STEINER INDUSTRIES Welding Gloves, Stick Application, Brn, PR (2119Y-3X)
- SALISBURY Arc Flash Jacket, 32 In. L, HRC4, Green, M (ACC4032PLTM)
- SALISBURY Flame Resistant Coat (ACC8RGM)
- SALISBURY Flame Resistant Coat (ACC12RGXL)
- SALISBURY Flame Resistant Coat (ACC8RG2X)
- SALISBURY FR Coat, Unisex, ATPV 12 cal/sq cm (ACC12RG5X)
- SALISBURY Flame Resistant Coat (ACC40RGL)
- ARIAT FR Stretch Canvas Jacket, Gray, 2XL (10027865)
- Salisbury Flame Resistant & Arc Flash Jackets & Coats