Shop All Flame Resistant & Arc Flash Jackets & Coats
Salisbury
Arc Flash Jacket, 32 In. L, HRC4, Green, 2XL
Mfr # ACC4032PLT2X
Zoro # G5085473
product price: $669.99
/ea
Free Shipping & Returns
$669.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Green
- Arc Flash PPE Category 4
- ATPV Rating 40 cal/sq cm
- Closure Type Zipper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Salisbury
- MFR # ACC4032PLT2X
- Zoro # G5085473
- UPC # 848650021330
- Country of Origin United States
- Category Flame Resistant & Arc Flash Jackets & Coats
Dimensions
Size | 2XL |
Length | 32 in |
Size - Body Type | Regular |
Minimum Chest Size | 50 in |
Maximum Chest Size | 52 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Arc Flash Jacket |
Color | Green |
Arc Flash PPE Category | 4 |
ATPV Rating | 40 cal/sq cm |
Closure Type | Zipper |
Material | Synthetic Fiber Blend |
Fabric Weight | 11 oz |
Standards | ASTM F1506, NFPA 70E |
Features | Arc Flash Resistant, Arc Rated Hook & Pile Storm Flap, Dual Stage Front Closure with High Temperature Plastic Zipper, Nomex(R) Wristlets |
Insulated for Cold Conditions | No |
Includes Hood | Yes |
Zipper Material | Plastic |
Color Family | Green |
Garment Type | Jacket |
Description
ATPV Rating 40 cal/sq cm, Arc Flash PPE Category 4, Color Green, Fabric Weight 11 oz, Features Arc Flash Resistant, Arc Rated Hook & Pile Storm Flap, Dual Stage Front Closure with High Temperature Plastic Zipper, Nomex(R) Wristlets, Closure Type Zipper, Includes Hood Yes, Insulated for Cold Conditions No, Arc Flash Jacket, Length 32 in, Material Trade Name Synthetic Fiber Blend, Maximum Chest Size 52 in, Minimum Chest Size 50 in, Size 2XL, Standards ASTM F1506, NFPA 70E
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Pipe Marker, Nitrogen, Blue, 3/4 to1-3/8 In (4100-A)
- SAFETY TECHNOLOGY INTERNATIONAL Enclosure, Enclosed, Clear, Ext. Key Lock (STI-7510F)
- PUMA SAFETY SHOES Size 6-1/2 Women's Athletic Shoe Steel Work Shoe, Gray (642915-6.5)
- BRADY Battery Cable Lockout (150821)
- SALISBURY Flame Resistant Coat (ACC12RGM)
- SALISBURY Arc Flash Jacket, 32 In. L, HRC4, Green, 3XL (ACC4032PLT3X)
- SALISBURY Arc Flash Jacket, 32 In. L, HRC4, Green, M (ACC4032PLTM)
- SALISBURY Flame Resistant Coat (ACC12RGL)
- SALISBURY Flame-Resistant Jacket, Blue, M (ACC832BLM)
- SALISBURY FR Coat, Unisex, ATPV 12 cal/sq cm (ACC12RG5X)
- CHICAGO PROTECTIVE APPAREL Jacket, Green, 2XL, Fits Chest 52" (600-GR-2XL)
- Salisbury Workwear and Protective Clothing