Shop All Arc Flash Hoods
Salisbury
Arc Flash Hood, Red, ATPV 65 cal/sq cm
Mfr # FH65PRG-PP
Zoro # G407448167
original price:
$730.05
2% off
Free Shipping & Returns
$710.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Red
- ATPV Rating 65 cal/sq cm
- Window Material Polycarbonate
- Standards ANSI Z87+S, ASTM F1506, ASTM F2178, NFPA 70E, NFPA 70E PPE Categories 1 and 2, OSHA 29 CFR 1910.269, Tested per ASTM F1959/F1959M-14e1
- Arc Flash PPE Category 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Salisbury
- MFR # FH65PRG-PP
- Zoro # G407448167
- Country of Origin United States
- Category Arc Flash Hoods
Details
Item | Arc Flash Hood |
Color | Red |
ATPV Rating | 65 cal/sq cm |
Window Material | Polycarbonate |
Standards | ANSI Z87+S, ASTM F1506, ASTM F2178, NFPA 70E, NFPA 70E PPE Categories 1 and 2, OSHA 29 CFR 1910.269, Tested per ASTM F1959/F1959M-14e1 |
Arc Flash PPE Category | 4 |
Fabric Weight | 17.2 oz/sq yd |
Includes | Shroud, Weight Balancing Face Shield |
Features | Paulson ArcVent for Increased Air Flow and Acoustics, Updated Patterns for Better Fit and Easier Head Movement |
Ventilated | Yes |
Lift Front | No |
Hood Type | Standard |
Window Coating | Anti-Fog, Anti-Stratch, Bronze-Tinted |
Hood Window Type | Face Shield Fitted, With Face Shield |
Material Trade Name | Glen Raven GlenGuard |
Description
ATPV Rating 65 cal/sq cm, Arc Flash PPE Category 4, Color Red, Fabric Weight 17.2 oz/sq yd, Features Paulson ArcVent for Increased Air Flow and Acoustics, Updated Patterns for Better Fit and Easier Head Movement, Hood Type Standard, Hood Window Type Face Shield Fitted, With Face Shield, Includes Shroud, Weight Balancing Face Shield, Arc Flash Hood, Lift Front No, Material Trade Name Glen Raven GlenGuard
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZING Sign, Notice Knock Before Enter, 7x10", ADH (10066S)
- LEGEND VALVE A75 1-1/2" NST X 3/4" GHT (322-729)
- BDG Gander MIG Welder Grain Black / Split Brown Cow Fleece Lined, Size XL (60-9-1942-XL)
- HONEYWELL MILLER Self-Retracting Lifeline, 20 ft L, 1Leg (MML-OGC1-02/20FT)
- SALISBURY Shroud, Red, ATPV 40 cal/sq cm (SHRD-40RG-PP)
- SALISBURY Arc Flash Hood, Red, ATPV 40 cal/sq cm (FH40PRG-PP)
- SALISBURY Arc Flash Hood, Red, ATPV 40 cal/sq cm (FH40RG-PP)
- SALISBURY Arc Flash Hood, Clear, ATPV 20 cal/sq cm (AS2000HAT-PP)
- SALISBURY Arc Flash Hood, Clear, ATPV 20 cal/sq cm (AS2000-PP)
- SALISBURY Arc Flash Hood, Red, ATPV 40 cal/sq cm (LFH40RG-PP)
- OBERON LNS4™ Series Arc Flash Hood & Coverall Suit Set XL (LNS4A-XL)
- Salisbury Workwear and Protective Clothing