Shop All Arc Flash Hoods
Salisbury
Arc Flash Hood, Red, ATPV 40 cal/sq cm
Mfr # LFH40RG-PP
Zoro # G408230402
Free Shipping & Returns
$710.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- ATPV Rating 40 cal/sq cm
- Window Material Polycarbonate
- Standards ANSI Z87+S, ASTM F1506, ASTM F2178, NFPA 70E, NFPA 70E PPE Categories 1 and 2, OSHA 29 CFR 1910.269, Tested per ASTM F1959/F1959M-14e1
- Arc Flash PPE Category 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Salisbury
- MFR # LFH40RG-PP
- Zoro # G408230402
- Country of Origin United States
- Category Arc Flash Hoods
Details
Item | Arc Flash Hood |
Color | Red |
ATPV Rating | 40 cal/sq cm |
Window Material | Polycarbonate |
Standards | ANSI Z87+S, ASTM F1506, ASTM F2178, NFPA 70E, NFPA 70E PPE Categories 1 and 2, OSHA 29 CFR 1910.269, Tested per ASTM F1959/F1959M-14e1 |
Arc Flash PPE Category | 4 |
Includes | Hard Hat, Shroud, Weight Balancing Face Shield |
Ventilated | Yes |
Features | Three Times More Scratch Resistant Than the Original Prismshield Lens, Double Curved Lens Limits Visual Distortion and Greatly Reduces Eye Strain, Frameless Design Increases Viewing Area by Over 20%, Weight Balancing Frame Increases Comfort by Reducing Neck Strain for Users, Nanotechnology Allows Improved Shield Transparency Which Provides Better Visibility and Color Recognition in Poorly Lit Rooms, Venting Allows Usage for Longer Periods of Time |
Window Coating | Anti-Fog, Anti-Stratch, Bronze-Tinted |
Hood Window Type | Face Shield Fitted, With Face Shield |
Hood Type | Lift Front |
Lift Front | Yes |
Material Trade Name | Westex UltraSoft |
Description
ATPV Rating 40 cal/sq cm, Arc Flash PPE Category 4, Color Red
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAULSON Faceshield, Metalized, Gold/Dark Green (IM22-XGHC6FD)
- OCCUNOMIX Hi-Vis Breathable Rain Pants, Yellow, 3XL (SP-BRP-Y3X)
- ZORO SELECT Incandescent Bulb, 24V 5W, PK10 (SSMABT09S2405G)
- EDWARDS SIGNALING Door Holder Assembly, 1-1/2 In. (1500-1)
- SALISBURY Arc Flash Hood, Red, ATPV 8 cal/sq cm (FH8RG-PP)
- SALISBURY Hood Arc 28Cal Eye Hole Only Balaclava (AFHOOD28EO)
- SALISBURY Shroud, Red, ATPV 40 cal/sq cm (SHRD-40PRG-PP)
- SALISBURY Arc Flash Hood, Clear, ATPV 12 cal/sq cm (AS1200U-PP)
- SALISBURY Arc Flash Hood, Red, ATPV 12 cal/sq cm (FH12RG-PP)
- SALISBURY Arc Flash Hood, Clear, ATPV 12 cal/sq cm (AS1200FB-PP)
- ARCGUARD Arc Flash Faceshield with Hard Hat (H20HTHAT)
- Salisbury Arc Flash and Flame Resistant Clothing