Shop All Arc Flash Hoods
Salisbury
Arc Flash Hood, Red, ATPV 40 cal/sq cm
Mfr # FH40RG-PP
Zoro # G707448157
product price: $515.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$515.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- ATPV Rating 40 cal/sq cm
- Standards ANSI Z87+S, ASTM F1506, ASTM F2178, NFPA 70E, NFPA 70E PPE Categories 1 and 2, OSHA 29 CFR 1910.269, Tested per ASTM F1959/F1959M-14e1
- Fabric Weight 11 oz/sq yd
- Window Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Salisbury
- MFR # FH40RG-PP
- Zoro # G707448157
- UPC # 848650007631
- Country of Origin United States
- Category Arc Flash Hoods
Details
Promotion Restriction | Not eligible for promotion |
Item | Arc Flash Hood |
Color | Red |
ATPV Rating | 40 cal/sq cm |
Standards | ANSI Z87+S, ASTM F1506, ASTM F2178, NFPA 70E, NFPA 70E PPE Categories 1 and 2, OSHA 29 CFR 1910.269, Tested per ASTM F1959/F1959M-14e1 |
Fabric Weight | 11 oz/sq yd |
Window Material | Polycarbonate |
Arc Flash PPE Category | 4 |
Includes | Shroud, Weight Balancing Face Shield |
Material Trade Name | Westex UltraSoft |
Hood Window Type | Face Shield Fitted, With Face Shield |
Features | Paulson ArcVent for Increased Air Flow and Acoustics, Updated Patterns for Better Fit and Easier Head Movement |
Lift Front | No |
Window Coating | Anti-Fog, Anti-Stratch, Bronze-Tinted |
Hood Type | Standard |
Ventilated | Yes |
Description
ATPV Rating 40 cal/sq cm, Arc Flash PPE Category 4, Color Red, Fabric Weight 11 oz/sq yd, Features Paulson ArcVent for Increased Air Flow and Acoustics, Updated Patterns for Better Fit and Easier Head Movement, Hood Type Standard, Hood Window Type Face Shield Fitted, With Face Shield, Includes Shroud, Weight Balancing Face Shield, Arc Flash Hood, Lift Front No, Material Trade Name Westex UltraSoft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 472W38 (472W38)
- KLEENGUARD Disposable Coveralls, S, 25 PK, White, KleenGuard(TM) A45, Zipper (41491)
- KISHIGO Hi-Vis Vest, Hook-Loop, Class 2, Lime, L-XL (1571-L-XL)
- BRADY Ultra Reflective Numbers, 2, 6 In. H, PK10 (3020-2)
- SALISBURY Arc Flash Hood, Red, ATPV 65 cal/sq cm (FH65PRG-PP)
- SALISBURY Arc Flash Hood, Clear, ATPV 12 cal/sq cm (AS1200-PP)
- SALISBURY Arc Flash Hood, Red, ATPV 20 cal/sq cm (LFH20RG-PP)
- SALISBURY Hood Arc 28Cal Eye Hole Only Balaclava (AFHOOD28EO)
- SALISBURY Shroud, Red, ATPV 40 cal/sq cm (SHRD-40PRG-PP)
- SALISBURY Arc Flash Hood, Red, ATPV 100 cal/sq cm (FH100PRG-PP)
- NATIONAL SAFETY APPAREL Arc Flash Hood, Navy, Universal, HRC 4 (H65UQUQFAN40PV)
- Salisbury Workwear and Protective Clothing