Shop All Arc Flash Hoods
Salisbury
Arc Flash Hood, Red, ATPV 20 cal/sq cm
Mfr # FH20RG-PP
Zoro # G207448190
original price:
$404.50
Free Shipping & Returns
$402.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- ATPV Rating 20 cal/sq cm
- Includes Shroud, Weight Balancing Face Shield
- Standards ANSI Z87+S, ASTM F1506, ASTM F2178, NFPA 70E, NFPA 70E PPE Categories 1 and 2, OSHA 29 CFR 1910.269, Tested per ASTM F1959/F1959M-14e1
- Arc Flash PPE Category 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Salisbury
- MFR # FH20RG-PP
- Zoro # G207448190
- Country of Origin United States
- Category Arc Flash Hoods
Details
Item | Arc Flash Hood |
Color | Red |
ATPV Rating | 20 cal/sq cm |
Includes | Shroud, Weight Balancing Face Shield |
Standards | ANSI Z87+S, ASTM F1506, ASTM F2178, NFPA 70E, NFPA 70E PPE Categories 1 and 2, OSHA 29 CFR 1910.269, Tested per ASTM F1959/F1959M-14e1 |
Arc Flash PPE Category | 2 |
Window Material | Polycarbonate |
Hood Type | Standard |
Features | Lightweight Fabric Shroud, Paulson ArcVent for Increased Air Flow and Acoustics, Updated Patterns for Better Fit and Easier Head Movement |
Hood Window Type | Face Shield Fitted, With Face Shield |
Ventilated | Yes |
Window Coating | Anti-Fog, Anti-Stratch, Bronze-Tinted |
Material Trade Name | Westex UltraSoft |
Lift Front | No |
Description
ATPV Rating 20 cal/sq cm, Arc Flash PPE Category 2, Color Red, Features Lightweight Fabric Shroud, Paulson ArcVent for Increased Air Flow and Acoustics, Updated Patterns for Better Fit and Easier Head Movement, Hood Type Standard, Hood Window Type Face Shield Fitted, With Face Shield, Includes Shroud, Weight Balancing Face Shield, Arc Flash Hood, Lift Front No, Material Trade Name Westex UltraSoft
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUE NORTH Industrial Footwear Traction, Unisex, PR (V3550370-2XL)
- ARIAT Western Boot, D, 9, Brown, PR (10016265)
- N-FERNO Balaclava, Long Length, Spandex (6832)
- PIONEER Multi Pocket Mesh Vest, Green, XL (V1024860U-XL)
- SALISBURY Arc Flash Hood, Clear, ATPV 12 cal/sq cm (AS1200HAT-PP)
- SALISBURY Arc Flash Hood, Red, ATPV 100 cal/sq cm (FH100PRG-PP)
- SALISBURY Arc Flash Hood, Clear, ATPV 12 cal/sq cm (AS1200U-PP)
- SALISBURY Arc Flash Hood, Red, ATPV 8 cal/sq cm (FH8RG-PP)
- SALISBURY Shroud, Red, ATPV 20 cal/sq cm (SHRD-20RG-PP)
- SALISBURY Arc Flash Hood, Clear, ATPV 12 cal/sq cm (AS1200-PP)
- NATIONAL SAFETY APPAREL Arc Flash Head Protection Kit, Navy, Universal, HRC 2 (KITHP20PV)
- Salisbury Workwear and Protective Clothing