Shop All Arc Flash Hoods
Salisbury
Arc Flash Hood, Red, ATPV 12 cal/sq cm
Mfr # FH12RG-PP
Zoro # G807448187
product price: $401.99
/ea
Free Shipping & Returns
$401.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- ATPV Rating 12 cal/sq cm
- Window Material Polycarbonate
- Includes Shroud, Weight Balancing Face Shield
- Standards ANSI Z87+S, ASTM F1506, ASTM F2178, NFPA 70E, NFPA 70E PPE Categories 1 and 2, OSHA 29 CFR 1910.269, Tested per ASTM F1959/F1959M-14e1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Salisbury
- MFR # FH12RG-PP
- Zoro # G807448187
- Country of Origin United States
- Category Arc Flash Hoods
Details
Item | Arc Flash Hood |
Color | Red |
ATPV Rating | 12 cal/sq cm |
Window Material | Polycarbonate |
Includes | Shroud, Weight Balancing Face Shield |
Standards | ANSI Z87+S, ASTM F1506, ASTM F2178, NFPA 70E, NFPA 70E PPE Categories 1 and 2, OSHA 29 CFR 1910.269, Tested per ASTM F1959/F1959M-14e1 |
Arc Flash PPE Category | 2 |
Ventilated | Yes |
Hood Type | Standard |
Hood Window Type | Face Shield Fitted, With Face Shield |
Material Trade Name | Westex UltraSoft |
Features | Lightweight Fabric Shroud, Paulson ArcVent for Increased Air Flow and Acoustics, Updated Patterns for Better Fit and Easier Head Movement |
Window Coating | Anti-Fog, Anti-Stratch, Bronze-Tinted |
Lift Front | No |
Description
ATPV Rating 12 cal/sq cm, Arc Flash PPE Category 2, Color Red, Features Lightweight Fabric Shroud, Paulson ArcVent for Increased Air Flow and Acoustics, Updated Patterns for Better Fit and Easier Head Movement, Hood Type Standard, Hood Window Type Face Shield Fitted, With Face Shield, Includes Shroud, Weight Balancing Face Shield, Arc Flash Hood, Lift Front No, Material Trade Name Westex UltraSoft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZING Handicap Parking Sign, 100 Fine, 6X12, 2363 (2363)
- SIGNMISSION Safety Sign, OSHA WARNING, 3.5" Height, 5" Width, Danger Secondary Power Source, Landscape (OS-WS-D-35-L-12038)
- LAVI INDUSTRIES Sign Frame, Black, Type Vertical (50-1141F7V-S/MB)
- CONDOR Class 2 Breakaway, Mesh, U-block, No Poc (786FA0)
- SALISBURY Arc Flash Hood, Red, ATPV 40 cal/sq cm (FH40RG-PP)
- SALISBURY Arc Flash Hood, Red, ATPV 65 cal/sq cm (FH65PRG-PP)
- SALISBURY Arc Flash Hood, Clear, ATPV 12 cal/sq cm (AS1200U-PP)
- SALISBURY Shroud, Red, ATPV 20 cal/sq cm (SHRD-20RG-PP)
- SALISBURY Arc Flash Hood, Red, ATPV 40 cal/sq cm (FH40PRG-PP)
- SALISBURY Shroud, Red, ATPV 40 cal/sq cm (SHRD-40RG-PP)
- NATIONAL SAFETY APPAREL PureView Head Protection Kit, 12 cal/sq cm, HRC 2, Hard Hat, Faceshield, Safety Glasses, Balaclava (KITHP12PV)
- Salisbury Workwear and Protective Clothing