Shop All Arc Flash Hoods
Salisbury
Arc Flash Hood, Clear, ATPV 12 cal/sq cm
Mfr # AS1200U-PP
Zoro # G607197162
Free Shipping & Returns
$235.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- ATPV Rating 12 cal/sq cm
- Arc Flash PPE Category 2
- Window Material Polycarbonate
- Standards ANSI Z87+S, ASTM F2178, NFPA 70E
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Salisbury
- MFR # AS1200U-PP
- Zoro # G607197162
- Country of Origin United States
- Category Arc Flash Hoods
Details
Item | Arc Flash Hood |
Color | Clear |
ATPV Rating | 12 cal/sq cm |
Arc Flash PPE Category | 2 |
Window Material | Polycarbonate |
Standards | ANSI Z87+S, ASTM F2178, NFPA 70E |
Includes | Weight Balancing Face Shield |
Hood Window Type | Face Shield Fitted, With Face Shield |
Features | Three Times More Scratch Resistant Than the Original Prismshield Lens, Double Curved Lens Limits Visual Distortion and Greatly Reduces Eye Strain, Frameless Design Increases Viewing Area by Over 20%, Weight Balancing Frame Increases Comfort by Reducing Neck Strain for Users, Nanotechnology Allows Improved Shield Transparency Which Provides Better Visibility and Color Recognition in Poorly Lit Rooms, Venting Allows Usage for Longer Periods of Time |
Lift Front | Yes |
Ventilated | Yes |
Window Coating | Anti-Fog, Anti-Stratch, Bronze-Tinted |
Hood Type | Lift Front |
Description
ATPV Rating 12 cal/sq cm, Arc Flash PPE Category 2, Color Clear
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Encapsulated Suit, Yellow, Tychem(R) 10000, Hook-and-Loop (TK586TLYXL000100)
- CONDOR Plug Lockout, Yellow, 3-1/2" H, 6-1/4" L (437R61)
- CONDOR Flame Resistant Cape Sleeve, Brown, Leather, L (5T176)
- LYLE No Smoking Sign, 10" H, 7 in W, Horizontal Rectangle, English, U1-1017-RA_7X10 (U1-1017-RA_7X10)
- SALISBURY Arc Flash Hood, Red, ATPV 20 cal/sq cm (LFH20RG-PP)
- SALISBURY Arc Flash Hood, Red, ATPV 40 cal/sq cm (FH40PRG-PP)
- SALISBURY Arc Flash Hood, Red, ATPV 100 cal/sq cm (FH100PRG-PP)
- SALISBURY Hood Arc 28Cal Eye Hole Only Balaclava (AFHOOD28EO)
- SALISBURY Arc Flash Hood, Clear, ATPV 12 cal/sq cm (AS1200HAT-PP)
- SALISBURY Arc Flash Hood, Red, ATPV 8 cal/sq cm (FH8RG-PP)
- OBERON TCG75 PPE4+ Set: Hood+HVSL/CT/BIB Size 3XL (TCG75B-3XL+HVSL)
- Salisbury Arc Flash and Flame Resistant Clothing