Shop All Mechanics Gloves
Salisbury
Arc Flash Gloves-40Cal/Cm2
Mfr # AFG40
Zoro # G611320631
product price: $64.99
/pr
$64.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Blue
- Glove Length 14 in
- Standards ASTM F1506, ASTM F2675, NFPA 70E:2018
- Sold As Pair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Salisbury
- MFR # AFG40
- Zoro # G611320631
- UPC # 848650022078
- Country of Origin United States
- Category Mechanics Gloves
Dimensions
Glove Length | 14 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Mechanics Style Gloves and Mit |
Color | Blue |
Standards | ASTM F1506, ASTM F2675, NFPA 70E:2018 |
Sold As | Pair |
Glove Liner Material | Fiber Modacrylic |
ATPV Rating | 40 cal/sq cm |
Glove Back Color | Gray |
Glove Back Material | Nomex |
Hand Protection Style | Glove |
Series | PRO-WEAR |
Anti-Static | Yes |
Pairs per Package | 10 |
Glove Construction | Cut and Sewn |
Description
Mechanics Style Gloves and Mit, Additional Hazard Protection Flame-Resistant, Glove Style Cut and Sewn, Hand Protection Style Glove, Glove Liner Material Fiber Modacrylic, Glove Back Material Nomex, Glove Back Color Gray, Glove Construction Cut and Sewn, Standards ASTM F1506, ASTM F2675, NFPA 70E:2018, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Floor Load Capacity ___Lbs.. Sign, N274PB (N274PB)
- DIXON Big Mouth, Diesel Nozzle (DFN100)
- RETRACTA-BELT Wall Barrier, 20ft -CAUTION DO NOT ENTER (WM412YW20-CAU-RE)
- SIGNMISSION OSHA, Glasses & Hearing Protection, 18in X 12in Alum, 18" W, 12" H, Landscape, OS-SF-A-1218-L-10907 (OS-SF-A-1218-L-10907)
- RINGERS GLOVES Mechanics Gloves, 2XL, Green, Nylon, Reflective Coating, Nylon (307-12)
- 212 PERFORMANCE GSA Compliant Touchscreen Compatible Mechanic Gloves in Coyote, Medium (MGTSGSA7009)
- DEWALT Short Cuff Welding and Fabricator Gloves, Large (DXMF01052LG)
- PORTWEST Flexo Grip Glove, XL (A310)
- IRONCLAD PERFORMANCE WEAR Hi-Vis Mechanics Gloves, M, Green, Ribbed Nylon/Spandex (IVG2-03-M)
- RINGERS GLOVES Mechanics Gloves, XL ( 11 ), Black/Black (103-11)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, L, Black/Green, Spandex, Neoprene (EXO-MLR-04-L)
- Salisbury Gloves & Hand Protection