Shop All Mechanics Gloves
Salisbury
Arc Flash Gloves-100Cal/Cm2
Mfr # AFG100
Zoro # G810988557
product price: $181.99
/pr
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Khaki
- Glove Length 14 in
- Series PRO-WEAR
- Glove Construction Cut and Sewn
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Salisbury
- MFR # AFG100
- Zoro # G810988557
- UPC # 848650022092
- Country of Origin United States
- Category Mechanics Gloves
Dimensions
Glove Length | 14 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Mechanics Style Gloves and Mit |
Color | Khaki |
Series | PRO-WEAR |
Glove Construction | Cut and Sewn |
ATPV Rating | 100 cal/sq cm |
Glove Back Color | Khaki |
Hand Protection Style | Glove |
Description
Mechanics Style Gloves and Mit, Additional Hazard Protection Arc-Flash Rated, Glove Style Cut and Sewn, Hand Protection Style Glove, Glove Back Material Nomex, Glove Back Color Khaki, Glove Construction Cut and Sewn, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLDEX Meteors(R) Disposable Soft Foam Ear Plugs, Bell Shape, 33 dB, Green, 100 PK (6970)
- AIGNER INDEX Label Holder, Pk25 (WR-1256)
- MCR SAFETY Safety Goggles, Scratch-Resistant Lens 36PK (2230R)
- DEWALT Heated Jackets Heated Reversible Vest Kitted-Blk-3X (DCHV086BD1-3X)
- SALISBURY Arc Flash Gloves-40Cal/Cm2 (AFG40)
- RINGERS GLOVES Mechanics Gloves, 2XL ( 12 ), Black, Mesh Spandex (113-12)
- MECHANIX WEAR Mechanics Gloves, XL ( 11 ), Black (PP4X-75-011)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, M, Black/Green, Spandex (EXO-MULR-03-M)
- ZERO FRICTION Half Finger Grip Universal-Fit Work Glove, Red (WG610001)
- MECHANIX WEAR Hi-Vis Mechanics Gloves, XL, Yellow, Trekdry(R) (SMG-91-011)
- MECHANIX WEAR Mechanics Gloves, Gray, 10, PR (MFF-08-010)
- Salisbury Gloves & Hand Protection