Shop All Arc Flash & Flame-Resistant Clothing Kits
Salisbury
Arc Flash Garment And Face Shield Kit
Mfr # SK65PRGS-LF-PP
Zoro # G311671040
product price: $3,800.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$3,800.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Face Shield Yes
- Includes Carrying Bag Yes
- Includes Hood Yes
- Maximum Chest Size 45 in
- Hood/Face Shield Maximum Arc Flash Protection 65 cal/sq cm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Salisbury
- MFR # SK65PRGS-LF-PP
- Zoro # G311671040
- Country of Origin Mexico
- Category Arc Flash & Flame-Resistant Clothing Kits
Dimensions
Maximum Chest Size | 45 in |
Size | S |
Maximum Waist Size | 33 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Arc Flash Garment And Face Shield Kit |
Includes Face Shield | Yes |
Includes Carrying Bag | Yes |
Includes Hood | Yes |
Hood/Face Shield Maximum Arc Flash Protection | 65 cal/sq cm |
Inseam | 30 in |
Color | Gray; Red |
Will Fit Over Boots | Yes |
Standards | ANSI Z87.1 +S, ASTM F2178, NFPA 70E |
Features | All this is Accompanied by a Complete Feature Set for a Professional Grade Arc Flash Line-Up, Extended Waist Tabs for Easy Opening, Lightweight Design, Soft Fabrics and Optimal Fit are Truly a Difference that you Will Feel, Suspenders with Soft Velour Backing |
Garment Material Trade Name | Pro Wear Plus |
Headwear Included | Lift-Front Hood |
Included Hood Type | Lift Front |
ATPV Rating | 65 cal/sq cm |
Description
Arc Flash Garment And Face Shield Kit, Gray; Red, Size S, Inseam 30 in, Standards ANSI Z87.1 +S, ASTM F2178, NFPA 70E
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Boots, Size 16, 12" Height, Black, Plain, PR (CHM-000A/16)
- RADIANS Hi-Vis Ladies Hvy Dty Surv Safety Vest-Grn-S (SV59W-2ZGM-S)
- ANSELL Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, 11, 1 PR (11-735 VEND PK)
- DDME DDME 240763 N95 Softseal Valved Mask; Large (240763)
- SALISBURY Arc Flash Face Shield Kit, 12 cal/sq cm (SKA12-PP)
- SALISBURY Arc Flash Clothing Kits (SKCP8RGM-WB)
- SALISBURY Arc Flash Clothing Kit, ATPV 20 cal/sq cm (SKCA20RGXL-LF-PP)
- SALISBURY Arc Flash Clothing Kit, 100 cal/sq cm (SK100PRGXL-PP)
- SALISBURY Arc Flash Clothing Kit, ATPV 20 cal/sq cm (SK20RGL-PP)
- SALISBURY Arc Flash Clothing Kit, ATPV 40 cal/sq cm (SK40RGL-PP)
- SALISBURY Arc Flash Clothing Kits (SK8RG3X-WB)
- Salisbury Arc Flash & Flame-Resistant Clothing Kits