Shop All Arc Flash & Flame-Resistant Clothing Kits
Salisbury
Arc Flash Garment And Face Shield Kit
Mfr # SK65PRGM-LF-PP
Zoro # G411671049
product price: $3,800.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$3,800.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray; Red
- Includes Carrying Bag Yes
- ATPV Rating 65 cal/sq cm
- Garment Material Trade Name Pro Wear Plus
- Standards ANSI Z87.1 +S, ASTM F2178, NFPA 70E
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Salisbury
- MFR # SK65PRGM-LF-PP
- Zoro # G411671049
- Country of Origin Mexico
- Category Arc Flash & Flame-Resistant Clothing Kits
Dimensions
Size | M |
Maximum Chest Size | 49 in |
Maximum Waist Size | 37 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Arc Flash Garment And Face Shield Kit |
Color | Gray; Red |
Includes Carrying Bag | Yes |
ATPV Rating | 65 cal/sq cm |
Garment Material Trade Name | Pro Wear Plus |
Standards | ANSI Z87.1 +S, ASTM F2178, NFPA 70E |
Inseam | 30 in |
Includes Face Shield | Yes |
Headwear Included | Lift-Front Hood |
Includes Hood | Yes |
Included Hood Type | Lift Front |
Features | All this is Accompanied by a Complete Feature Set for a Professional Grade Arc Flash Line-Up, Extended Waist Tabs for Easy Opening, Lightweight Design, Soft Fabrics and Optimal Fit are Truly a Difference that you Will Feel, Suspenders with Soft Velour Backing |
Hood/Face Shield Maximum Arc Flash Protection | 65 cal/sq cm |
Will Fit Over Boots | Yes |
Description
Arc Flash Garment And Face Shield Kit, Gray; Red, Size M, Inseam 30 in, Standards ANSI Z87.1 +S, ASTM F2178, NFPA 70E
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Caution Sign, 3-1/2 in H, Vinyl, High Noise (LCU3-0354-RD_5x3.5)
- CARHARTT Size 10 Men's Western Boot Steel Work Boot, Brown/Black (CMP1258)
- SHOWA 15" Chemical Resistant Gloves, Nitrile, L, 1 PR (737-09)
- BERNE Heartland Washed Duck Hooded Work Jacket (HJ375)
- SALISBURY Arc Flash Clothing Kit, ATPV 12 cal/sq cm (SK12RGXL-PP)
- SALISBURY Arc Flash Clothing Kit, ATPV 40 cal/sq cm (SK40RGXL-PP)
- SALISBURY Arc Flash Clothing Kit, ATPV 12 cal/sq cm (SKCA12RGL-WB-PP)
- SALISBURY Arc Flash Clothing Kit, ATPV 12 cal/sq cm (SK12RGS-PP)
- SALISBURY Arc Flash Clothing Kit, ATPV 40 cal/sq cm (SK40PRGS-PP)
- SALISBURY Arc Flash Clothing Kits (SK8RGXL-WB)
- NATIONAL SAFETY APPAREL TECGEN FR 8 cal Coverall Kit, 2X (KIT2TC8TPVB2XNG-NR)
- Salisbury Arc Flash & Flame-Resistant Clothing Kits