Shop All Arc Flash & Flame-Resistant Clothing Kits
Salisbury
Arc Flash Garment And Face Shield Kit
Mfr # SK65PRG3X-LF-PP
Zoro # G811670956
product price: $3,861.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$3,861.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Garment Material Trade Name Pro Wear Plus
- ATPV Rating 65 cal/sq cm
- Included Hood Type Lift Front
- Hood/Face Shield Maximum Arc Flash Protection 65 cal/sq cm
- Standards ANSI Z87.1 +S, ASTM F2178, NFPA 70E
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Salisbury
- MFR # SK65PRG3X-LF-PP
- Zoro # G811670956
- Country of Origin Mexico
- Category Arc Flash & Flame-Resistant Clothing Kits
Dimensions
Size | 3XL |
Maximum Waist Size | 53 in |
Maximum Chest Size | 65 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Arc Flash Garment And Face Shield Kit |
Garment Material Trade Name | Pro Wear Plus |
ATPV Rating | 65 cal/sq cm |
Included Hood Type | Lift Front |
Hood/Face Shield Maximum Arc Flash Protection | 65 cal/sq cm |
Standards | ANSI Z87.1 +S, ASTM F2178, NFPA 70E |
Inseam | 30 in |
Features | All this is Accompanied by a Complete Feature Set for a Professional Grade Arc Flash Line-Up, Extended Waist Tabs for Easy Opening, Lightweight Design, Soft Fabrics and Optimal Fit are Truly a Difference that you Will Feel, Suspenders with Soft Velour Backing |
Includes Carrying Bag | Yes |
Color | Gray; Red |
Headwear Included | Lift-Front Hood |
Includes Hood | Yes |
Includes Face Shield | Yes |
Will Fit Over Boots | Yes |
Description
Arc Flash Garment And Face Shield Kit, Gray; Red, Size 3XL, Inseam 30 in, Standards ANSI Z87.1 +S, ASTM F2178, NFPA 70E
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Black (X5012X-ANSI)
- 3M PROTECTA Self-Retracting Lifeline, 310 lb Weight Capacity, Red (3100508)
- MIGHTY LINE Floor Marking Tape, 4In W, 100 ft. L (4RR)
- IRONCLAD PERFORMANCE WEAR Knit Gloves, A1, Polyester, ANSI 105, 3XL, PR (SKC1LT-07-XXXL)
- SALISBURY Arc Flash Clothing Kit, ATPV 20 cal/sq cm (SKCA20RGL-LF-PP)
- SALISBURY Arc Flash Clothing Kits (SKCA8RGM-WB)
- SALISBURY Arc Flash Clothing Kit, ATPV 40 cal/sq cm (SK40PRG3X-PP)
- SALISBURY Arc Flash Clothing Kit, ATPV 40 cal/sq cm (SK40PRGM-PP)
- SALISBURY Arc Flash Clothing Kit, ATPV 40 cal/sq cm (SK40PRGL-PP)
- SALISBURY Arc Flash Clothing Kit, ATPV 20 cal/sq cm (SK20RGS-PP)
- OBERON TCG2P™ Series Ultralight Premium Arc Flash Kits (TCG2P-CKE-NB-5X)
- Salisbury Arc Flash & Flame-Resistant Clothing Kits