Shop All Arc Flash & Flame-Resistant Clothing Kits
Salisbury
Arc Flash Garment And Face Shield Kit
Mfr # SK100PRGL-LF-PP
Zoro # G311670975
Free Shipping & Returns
Not eligible for select promotions
$4,513.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size L
- Will Fit Over Boots Yes
- Includes Hood Yes
- ATPV Rating 100 cal/sq cm
- Maximum Chest Size 53 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Salisbury
- MFR # SK100PRGL-LF-PP
- Zoro # G311670975
- Country of Origin Mexico
- Category Arc Flash & Flame-Resistant Clothing Kits
Dimensions
Size | L |
Maximum Chest Size | 53 in |
Maximum Waist Size | 41 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Arc Flash Garment And Face Shield Kit |
Will Fit Over Boots | Yes |
Includes Hood | Yes |
ATPV Rating | 100 cal/sq cm |
Includes Face Shield | Yes |
Features | All this is Accompanied by a Complete Feature Set for a Professional Grade Arc Flash Line-Up, Extended Waist Tabs for Easy Opening, Lightweight Design, Soft Fabrics and Optimal Fit are Truly a Difference that you Will Feel, Suspenders with Soft Velour Backing |
Garment Material Trade Name | Pro Wear Plus |
Headwear Included | Lift-Front Hood |
Hood/Face Shield Maximum Arc Flash Protection | 100 cal/sq cm |
Included Hood Type | Lift Front |
Standards | ANSI Z87.1 +S, ASTM F2178, NFPA 70E |
Color | Gray; Red |
Inseam | 30 in |
Includes Carrying Bag | Yes |
Description
Arc Flash Garment And Face Shield Kit, Gray; Red, Size L, Inseam 30 in, Standards ANSI Z87.1 +S, ASTM F2178, NFPA 70E
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Pipe Marker, Adhesive, White, Oxygen, PK5, 7210-4-PK (7210-4-PK)
- HONEYWELL NORTH Lens (80849-H5)
- SPEAKMAN Combo Emergency Station W/ Eye/Face Wash (SE-675)
- STRANCO Die-Cut Refl. Letter Label, C, 3In H, PK5 (DWR-3-C-5)
- SALISBURY Arc Flash Clothing Kits (SKCA8RG2X-WB)
- SALISBURY Arc Flash Clothing Kit, ATPV 40 cal/sq cm (SK40PRG2X-LF-PP)
- SALISBURY Arc Flash Clothing Kit, 100 cal/sq cm (SK100PRGXL-PP)
- SALISBURY Arc Flash Clothing Kit, ATPV 40 cal/sq cm (SK40RGS-LF-PP)
- SALISBURY Arc Flash Clothing Kit, ATPV 40 cal/sq cm (SK40RGL-PP)
- SALISBURY Arc Flash Clothing Kit, ATPV 20 cal/sq cm (SKCA20RG2X-WB-PP)
- OBERON TCG2P™ Series Ultralight Premium Arc Flash Kits (TCG2P-CKE-NB-XL)
- Salisbury Arc Flash & Flame-Resistant Clothing Kits