Shop All Arc Flash & Flame-Resistant Clothing Kits
Salisbury
Arc Flash Garment And Face Shield Kit
Mfr # SK100PRG5X-LF-PP
Zoro # G511670973
product price: $4,640.99
/ea
Free Shipping & Returns
$4,640.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Headwear Included Lift-Front Hood
- ATPV Rating 100 cal/sq cm
- Will Fit Over Boots Yes
- Maximum Chest Size 73 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Salisbury
- MFR # SK100PRG5X-LF-PP
- Zoro # G511670973
- Country of Origin Mexico
- Category Arc Flash & Flame-Resistant Clothing Kits
Dimensions
Maximum Chest Size | 73 in |
Maximum Waist Size | 61 in |
Size | 5XL |
Details
Promotion Restriction | Not eligible for promotion |
Item | Arc Flash Garment And Face Shield Kit |
Headwear Included | Lift-Front Hood |
ATPV Rating | 100 cal/sq cm |
Will Fit Over Boots | Yes |
Color | Gray; Red |
Hood/Face Shield Maximum Arc Flash Protection | 100 cal/sq cm |
Includes Face Shield | Yes |
Included Hood Type | Lift Front |
Garment Material Trade Name | Pro Wear Plus |
Standards | ANSI Z87.1 +S, ASTM F2178, NFPA 70E |
Features | All this is Accompanied by a Complete Feature Set for a Professional Grade Arc Flash Line-Up, Extended Waist Tabs for Easy Opening, Lightweight Design, Soft Fabrics and Optimal Fit are Truly a Difference that you Will Feel, Suspenders with Soft Velour Backing |
Includes Hood | Yes |
Includes Carrying Bag | Yes |
Inseam | 30 in |
Description
Arc Flash Garment And Face Shield Kit, Gray; Red, Size 5XL, Inseam 30 in, Standards ANSI Z87.1 +S, ASTM F2178, NFPA 70E
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Faceshield Visor, Polycarb, Clr, 8x15-1/2in (2AUB6)
- PORTWEST PU Palm Glove, XXL (A120)
- ZING Sign, Fire EXtinguisher Inside, 10X7", AL, Width: 7" (1889A)
- NEVS Day Change IV Tubing Label - Change Saturday 7/8" x 3" Flr Red w/Black (NTUBE-S)
- SALISBURY Arc Flash Clothing Kit, ATPV 20 cal/sq cm (SKCA20RG3X-WB-PP)
- SALISBURY Arc Flash Clothing Kit, ATPV 12 cal/sq cm (SKCA12RG3X-WB-PP)
- SALISBURY Arc Flash Clothing Kits (SKCP8RG3X-WB)
- SALISBURY Arc Flash Clothing Kits (SKCA8RGL-WB)
- SALISBURY Arc Flash Clothing Kits (SKCA8RG2X-WB)
- SALISBURY Arc Flash Clothing Kits (SK40RGL)
- SALISBURY Arc Flash Clothing Kit, ATPV 40 cal/sq cm (SK40PRG2X-LF-PP)
- Salisbury Workwear and Protective Clothing